Thermo Scientific™

Dionex™ AES™ Atlas™ Electrolytic Suppressor

Catalog number: 056118
Thermo Scientific™

Dionex™ AES™ Atlas™ Electrolytic Suppressor

Catalog number: 056118
Get higher sensitivity and lower noise for your ion separations—especially when using carbonate eluents—with the Thermo Scientific™ Dionex™ AES™ Atlas™ Electrolytic Suppressor. You won’t have to mix regenerants; this suppressor relies on electrolysis for automatic, continuous regeneration.
 
Catalog Number
056118
also known as 56118
Unit Size
Each
Type
Cation Atlas Electrolytic Suppressor
Price (USD)
Full specifications
TypeCation Atlas Electrolytic Suppressor
Flow Rate3 mL/min.
Pressure20 to 100 psi
Solvents0% Solvents
OperationRecycled and External Water
Weight (English)0.3 lb.
Weight (Metric)120 g
Amperage150 mA
Temperature Range15°C to 40°C
Volume (Metric)<35 μL
Void Volume<35 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Anion Atlas Electrolytic Suppressor
Price (USD)
Full specifications
TypeAnion Atlas Electrolytic Suppressor
Flow Rate3 mL/min.
Pressure20 to 100 psi
Solvents0% Solvents
OperationRecycled and External Water
Weight (English)0.3 lb.
Weight (Metric)120 g
Amperage150 mA
Temperature Range15°C to 40°C
Volume (Metric)<35 μL
Void Volume<35 μL
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeTypePrice (USD)
056118
also known as 56118
Full specifications
EachCation Atlas Electrolytic SuppressorRequest A Quote
TypeCation Atlas Electrolytic Suppressor
Flow Rate3 mL/min.
Pressure20 to 100 psi
Solvents0% Solvents
OperationRecycled and External Water
Weight (English)0.3 lb.
Weight (Metric)120 g
Amperage150 mA
Temperature Range15°C to 40°C
Volume (Metric)<35 μL
Void Volume<35 μL
Unit SizeEach
056116Full specifications
EachAnion Atlas Electrolytic SuppressorRequest A Quote
TypeAnion Atlas Electrolytic Suppressor
Flow Rate3 mL/min.
Pressure20 to 100 psi
Solvents0% Solvents
OperationRecycled and External Water
Weight (English)0.3 lb.
Weight (Metric)120 g
Amperage150 mA
Temperature Range15°C to 40°C
Volume (Metric)<35 μL
Void Volume<35 μL
Unit SizeEach
Showing 2 of 2
The AES Atlas Electrolytic Suppressor reduces eluent background and enhances analyte response through efficient exchange of eluent counterions for regenerant ions. Its technology uses a suppression bed composed of ion-exchange monolith and flow-distribution disks, along with Thermo Scientific™ Dionex™ MonoDisc™ and AutoSuppression™ products.

High-Performance Noise Suppression for Carbonate Eluents:
  • Suppression for eluents up to 25μeq/min
  • Low background conductivity
  • Excellent baseline stability
  • Very fast startup and equilibration
  • Easy-to-use, maintenance-free operation

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text