Hoffman Tubing Clamps
Fisher Scientific™

Hoffman Tubing Clamps

Regulate flow from fully open to closed
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호크기높이(영국식 단위)높이(미터법)Jaw Type
05870A
FISHERMIS-05870A-12/CS으로도 사용됨
0.75 in.0 to 0.62 in.0 to 16 mmFixed
05871B
FIS-05871B으로도 사용됨
1 in.0 to 0.75 in.0 to 19 mmSwivel
05870B
FIS-05870B으로도 사용됨
1 in.0 to 0.75 in.0 to 19 mmFixed
05871A
FISHERMIS-05871A-EACH으로도 사용됨
0.75 in.0 to 0.62 in.0 to 16 mmSwivel
카탈로그 번호 05870A
FISHERMIS-05870A-12/CS으로도 사용됨
제품 가격(KRW)
-
크기:
0.75 in.
높이(영국식 단위):
0 to 0.62 in.
높이(미터법):
0 to 16 mm
Jaw Type:
Fixed

Regulate flow from fully open to closed

  • For flexible tubing
  • Nickel-plated brass
  • Won't rust
  • Lower jaw is either fixed or swivel-mounted for easy insertion of tubing without disconnecting apparatus
사양
용도(애플리케이션)Control the flow in flexible tubing
용도(장비)Control The Flow in Flexible Tubing
높이(영국식 단위)0 to 0.62 in.
높이(미터법)0 to 16 mm
수량1 Ea.
크기0.75 in.
Jaw TypeFixed
물질Nickel-plated Brass
유형Tubing Clamp
Unit SizeEach