Product Image
Thermo Scientific™

Acclaim™ 120 C8 HPLC Columns

Green features
Achieve exceptional performance and maximum resolution for reversed-phase separation of analytes with moderate hydrophobicity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
059141250 mm4.6 mm5 μmAnalytical Column
05913450 mm2.1 mm5 μmAnalytical Column
059136150 mm2.1 mm5 μmAnalytical Column
05913850 mm4.6 mm5 μmAnalytical Column
059139100 mm4.6 mm5 μmAnalytical Column
059140150 mm4.6 mm5 μmAnalytical Column
072617150 mm2.1 mm2.2 μmAnalytical Column
072616100 mm2.1 mm2.2 μmAnalytical Column
07197910 mm3 mm5 μmGuard Cartridge, 2 Pk.
06969610 mm4.6 mm5 μmGuard Cartridge, 2 Pk.
06968810 mm2.1 mm5 μmGuard Cartridge, 2 Pk.
068970150 mm3.0 mm3 μmAnalytical Column
05912250 mm2.1 mm3 μmAnalytical Column
059123100 mm2.1 mm3 μmAnalytical Column
059124150 mm2.1 mm3 μmAnalytical Column
059127150 mm4.6 mm3 μmAnalytical Column
Catalog number 059141
Price (USD)
1,009.90
Each
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Column Format:
Analytical Column
Price (USD)
1,009.90
Each

For reversed-phase separation of analytes with moderate hydrophobicity, use Thermo Scientific™ Acclaim™ 120 C8 LC columns. These high-performance columns provide selectivity that is similar to Acclaim 120 C18 columns with a predictable elution order but less retention. Compounds elute more quickly, yielding faster separations. The unique chemistry of densely bonded C8 ligands on an ultrapure, spherical, porous silica substrate gives the Acclaim 120 C8 columns excellent efficiencies.

High Performance Reversed-Phase Columns for the Separation of Small Molecules
  • Low silanol activity for excellent peak shapes
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Green FeaturesFSC
Max. Pressure4500 psi (310 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhaseC8
Surface Area300 m²/g
Temperature60°C
USP TypeL7
Carbon Load11%
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
pH2 to 8
Unit SizeEach