Thermo Scientific™

Point of Use Filter Inserts

Catalog number: 06.5111
Have Questions?
Thermo Scientific™

Point of Use Filter Inserts

Catalog number: 06.5111
Have Questions?

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.

 
Catalog Number
06.5111
Unit Size
Each
Description
Final filter 0.45µm (10 in.)
Flow Rate
1400 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size10 in.
DescriptionFinal filter 0.45µm (10 in.)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1400 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.45 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 1µm (10“)
Flow Rate
1000 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Smart2Pure
Price (USD)
Availability
-
Full specifications
Quantity
Cartridge Size10 in.
DescriptionPrefilter 1µm (10“)
For Use With (Equipment)Smart2Pure
TypePrefilter Insert
Flow Rate1000 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)1 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 5µm (10“)
Flow Rate
1550 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size10 in.
DescriptionPrefilter 5µm (10“)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1550 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 1µm (20“)
Flow Rate
1700 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size20 in.
DescriptionPrefilter 1µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate1700 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)1 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 3µm (10“)
Flow Rate
1300 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size10 in.
DescriptionPrefilter 3µm (10“)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1300 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)3 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 3µm (20“)
Flow Rate
2400 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size20 in.
DescriptionPrefilter 3µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate2400 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)3 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 5µm (20“)
Flow Rate
3200 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size20 in.
DescriptionPrefilter 5µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate3200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Final filter 0.45µm (20”)
Flow Rate
2800 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size20 in.
DescriptionFinal filter 0.45µm (20”)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypeFilter Insert, Final
Flow Rate2800 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.45 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Prefilter 5µm+ activated carbon (20“)
Flow Rate
1200 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
Price (USD)
Availability
-
Full specifications
Quantity
-
Cartridge Size20 in.
DescriptionPrefilter 5µm+ activated carbon (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate1200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sterile filter 0.2µm (10”)
Flow Rate
500 L/hr. (at D p = 0.2 bar)
For Use With (Equipment)
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
Price (USD)
Availability
-
Full specifications
Quantity
Cartridge Size10 in.
DescriptionSterile filter 0.2µm (10”)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypeFilter Insert, Sterile
Flow Rate500 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.2 μm
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeDescriptionFlow RateFor Use With (Equipment)Price (USD)AvailabilityQuantity
06.5111Full specifications
EachFinal filter 0.45µm (10 in.)1400 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)Request A Quote--
Cartridge Size10 in.
DescriptionFinal filter 0.45µm (10 in.)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1400 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.45 μm
Unit SizeEach
06.5101Full specifications
EachPrefilter 1µm (10“)1000 L/hr. (at D p = 0.2 bar)Smart2Pure
-
Cartridge Size10 in.
DescriptionPrefilter 1µm (10“)
For Use With (Equipment)Smart2Pure
TypePrefilter Insert
Flow Rate1000 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)1 μm
Unit SizeEach
50155506Full specifications
EachPrefilter 5µm (10“)1550 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)Request A Quote--
Cartridge Size10 in.
DescriptionPrefilter 5µm (10“)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1550 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
06.5106Full specifications
EachPrefilter 1µm (20“)1700 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)Request A Quote--
Cartridge Size20 in.
DescriptionPrefilter 1µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate1700 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)1 μm
Unit SizeEach
50155507Full specifications
EachPrefilter 3µm (10“)1300 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)Request A Quote--
Cartridge Size10 in.
DescriptionPrefilter 3µm (10“)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypePrefilter Insert
Flow Rate1300 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)3 μm
Unit SizeEach
50155508Full specifications
EachPrefilter 3µm (20“)2400 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)Request A Quote--
Cartridge Size20 in.
DescriptionPrefilter 3µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate2400 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)3 μm
Unit SizeEach
50155509Full specifications
EachPrefilter 5µm (20“)3200 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)Request A Quote--
Cartridge Size20 in.
DescriptionPrefilter 5µm (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate3200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
06.5112Full specifications
EachFinal filter 0.45µm (20”)2800 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)Request A Quote--
Cartridge Size20 in.
DescriptionFinal filter 0.45µm (20”)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypeFilter Insert, Final
Flow Rate2800 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.45 μm
Unit SizeEach
50155514Full specifications
EachPrefilter 5µm+ activated carbon (20“)1200 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)Request A Quote--
Cartridge Size20 in.
DescriptionPrefilter 5µm+ activated carbon (20“)
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Flow Rate1200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
Unit SizeEach
06.5555Full specifications
EachSterile filter 0.2µm (10”)500 L/hr. (at D p = 0.2 bar)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
-
Cartridge Size10 in.
DescriptionSterile filter 0.2µm (10”)
For Use With (Equipment)Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
TypeFilter Insert, Sterile
Flow Rate500 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)0.2 μm
Unit SizeEach
Showing 10 of 12Show more
Pre-filters 1μm, 5μm
  • Protect installations and systems from undissolved substances in water
Final filters
  • Protect systems from undissolved substances in water
  • Usually used for final filtration
Sterile filters
  • For final filtration and delivery of organic-free water

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text