Search
Search
Designed for a broad range of applications, the Thermo Scientific™ Dionex™ NGES Next Generation Electrolytic Suppressor offers excellent performance, particularly with smaller 4 μm particle-size ion chromatography columns.
| Número de catálogo | Capacidad | Para utilizar con (aplicación) | Diámetro |
|---|---|---|---|
| 060002 | 100 μeq/min | Análisis de cationes | 4 mm |
| 060001 | 200 μeq/min | Análisis de anión | 4 mm |
| 060003 | 50 μeq/min | Análisis de anión | 2 mm |
| 060004 | 35 μeq/min | Análisis de cationes | 2 mm |
Meet the growing demands of ion chromatography (IC) with the Dionex NGES electrolytic suppressor. Housed in new hardware, this suppressor is designed for IC applications requiring high capacity, low noise, high backpressure resiliency, and fast startup. The Dionex NGES electrolytic suppressor is available in 2 mm and 4 mm formats.
Meet growing IC application demands with the Dionex NGES electrolytic suppressor
The Dionex NGES electrolytic suppressor is the recommended replacement for the Thermo Scientific™ Dionex™ DRS™ 600 Dynamically Regenerated Suppressor and the Thermo Scientific™ Dionex™ ERS™ 500 Electrolytically Regenerated Suppressor.
Software compatibility information
The Dionex NGES Suppressor requires a minimum version of the Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) to be recognized as “NGES” in the software. Please refer to the Dionex NGES Suppressor Manual or Installation Guide for the required minimum version for recognition and operation of a Dionex NGES Suppressor with your system. If your instrument is not using the required version of Chromeleon CDS or higher, please contact your local Thermo Fisher Scientific representative for additional assistance.