Dionex™ CarboPac™ PA20 IC Columns
Actual product may vary
Thermo Scientific™

Dionex™ CarboPac™ PA20 IC Columns

Green features
Quickly and efficiently separate simple sugars without compromising resolution with Thermo Scientific™ Dionex™ CarboPac™ PA20 Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
060142Analytical Column150 mm3 mm
060144Guard Column30 mm3 mm
072072Capillary Separator150 mm0.4 mm
072073Guard Column35 mm0.4 mm
076381Fast Sialic Acid Column30 mm3 mm
Catalog number 060142
Price (USD)
1,930.00
Each
Column Type:
Analytical Column
Length (Metric):
150 mm
Diameter (Metric):
3 mm
Price (USD)
1,930.00
Each
Quickly and efficiently separate simple sugars without compromising resolution with Thermo Scientific™ Dionex™ CarboPac™ PA20 Columns. Combined with pulsed amperometric detection (PAD), these strong anion-exchange columns provide high-resolution separations at high pH with no need for derivatization. Achieve baseline resolution between the six monosaccharides commonly found in mammalian glycoproteins over a wide range of eluent concentrations.
High-Sensitivity Mono- and Disaccharide Analyses in Glycoprotein Therapeutics, Foods, and Beverages
  • Highly efficient separations with good resolution between neighboring peaks
  • Fast analysis times of less than 10 minutes
  • Lower eluent consumption
  • Optimized resolution of glucosamine/galactose and glucose/mannose peak pairs
  • Slightly different selectivity than the Dionex CarboPac PA1 or PA10 Columns; excellent for separating difficult peak pairs
Dionex CarboPac PA20 Columns consist of 6.5μm diameter nonporous beads covered with a fine latex of functionalized Thermo Scientific™ Dionex™ MicroBead™ resin. This pellicular resin structure permits excellent mass transfer, resulting in high-resolution chromatography and rapid re-equilibration.

Multiple Formats for Flexibility in Method Development
  • Dionex CarboPac PA20 Analytical column (3 x 150mm) provides high-resolution separations of mono- and disaccharides with no need for derivatization.
  • Dionex CarboPac PA20 Capillary column (0.4 × 150mm) provides higher mass sensitivity, lower sample amount requirements, and significantly lower solvent use.
  • Dionex CarboPac PA20 Fast Sialic Acid column (3 x 30mm) accelerates sialic acid determination, allowing sample analysis in less than five minutes.
About the Dionex CarboPac Family of Columns
The Dionex CarboPac family offers a selection of high-performance liquid chromatography (HPLC) columns, each optimized for a different class of compounds. Combined with PAD, which provides a means to detect carbohydrates without derivatization, these columns support simple, reliable techniques to separate sugar alcohols, mono- and disaccharides, and poly- and oligosaccharides.

Dionex CarboPac columns provide high-resolution separations of:
  • Glycoprotein oligosaccharides and complex carbohydrates from dietary fiber, including fructans, maltodextrins, and amylopectins
  • Monosaccharides, such as those obtained from glycoprotein hydrolysates or plant hydrolysates
  • Mono- and disaccharides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity65 μeq
Column ConstructionPEEK
Flow Rate0.5 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CSRS
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Particle Size6 μm
QuantityEach 1
Resin Composition6.5 μm Diameter Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 130 nm MicroBead Difunctional Quaternary Ammonium Ion (5% Crosslinked).
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Stationary PhaseCarboPac PA20
Temperature (Metric)4°C to 60°C
Column TypeAnalytical Column
Diameter (Metric)3 mm
FormatMicrobore
Length (Metric)150 mm
pH0 to 14
Unit SizeEach