Water Softener Accessories
Water Softener Accessories
Actual product may vary
Thermo Scientific™

Water Softener Accessories

Remove hard ions, such as calcium and magnesium, using these accessories. Softened water extends the life of the reverse osmosis membrane.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
061160Mounting Block w/ Blending Valve 1 in.
061000Hardness Test Kit
062000Salt Tablets, 25 kg
062001Bacteria Guard
063998Sensor Controller 2 in.
063999Sensor Controller 1 in.
063997Sensor Controller 1.5 in.
150111Blending Valve, 1 in.
150110Blending Valve, 1.5 in.
Catalog number 061160
Price (MXN)
-
Type:
Mounting Block w/ Blending Valve 1 in.
Remove hard ions, such as calcium and magnesium, using Thermo Scientific™ Water Softener Accessories. Softened water extends the life of the reverse osmosis membrane.

Sensor controller for water softening monitoring

  • The Sensor controller SE is a monitoring system for a quality-controlled operation of the water softening system

Total hardness measurement (titration solution)

  • Necessary to determine the feed water hardness and calculate the softener program settings

Bacteria guard for water softeners

  • For disinfecting the ion exchange bed during each regeneration
  • The bacteria guard extracts chlorine from a part of the salt water to disinfect the ion exchange resin

Flexible connecting hose 1in. with stainless steel jacketing, length 1 meter

  • Smart and easy connection of your Thermo Scientific Water softener to wall connectors
  • Alternative instead of fixed piping, which offers more flexibility for maintenance

Mounting block 1in. with blending valve

  • For comfortable bypassing of the softener for maintenance, reparations, etc

Blending valve OVP for 1in. softening systems for permanent hardness adjustment

  • If a specific water hardness is required after the softener, the blending valve will some hard water into the soft water, coming out of the softeners output

Blending valve OVP for 1 1/2in. softening systems for permanent hardness adjustment

  • If a specific water hardness is required after the softener, the blending valve will some hard water into the soft water, coming out of the softeners output
Specifications
Height (English)1 in.
Height (Metric)25.4 mm
For Use With (Equipment)Cabinet Softening System WAE, Double Softening System WAT, Double Softening System WMS
TypeMounting Block w/ Blending Valve 1 in.
Unit SizeEach