Cabinet Softening System WAE
Actual product may vary
Thermo Scientific™

Cabinet Softening System WAE

Extend the life of reverse osmosis membranes. Single softening cabinet systems have time control and are specially designed for discontinuous use.

Have Questions?
Catalog NumberFlow RateCapacity (Metric)Salt Stock
0612782.5 L/hr.10 m³ at 10°dH75 kg
Catalog number 061278
Price (USD)
-
Flow Rate:
2.5 L/hr.
Capacity (Metric):
10 m³ at 10°dH
Salt Stock:
75 kg

Single softening cabinet systems have time control and are specially designed for discontinuous use. Ideal for laboratory point-of-use water purification systems, the Thermo Scientific™ Cabinet Softening System WAE is ready-to-connect, and softens feed water before feeding a reverse osmosis system. By removing hard ions, such as calcium and magnesium, the softened water extends the life of the reverse osmosis membrane.

  • Specifically designed for discontinuous use
  • Time is required for regeneration of ion exchange media
  • User sets electronic timer to determine when regeneration will be automatically initiated
  • Water connections are R1 in.

Ordering Information:


This product is not available in all regions
Specifications
Depth (Metric)450 mm
DescriptionCabinet Softening System WAE – 100 – ES
Height (Metric)1150 mm
Salt Stock75 kg
Width (Metric)310 mm
Capacity (Metric)10 m³ at 10°dH
Flow Rate2.5 L/hr.
TypeWater Softening System, WAE
Unit SizeEach