Dionex™ IonPac™ Low Pressure TAC Trace Anion Concentrator Columns (TAC-LP1, TAC-ULP1) for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ Low Pressure TAC Trace Anion Concentrator Columns (TAC-LP1, TAC-ULP1) for IC

Green features
Choose from low and ultralow pressure format for general purpose concentration of anions in high-purity water matrices for trace level analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Description
06140023 mm5 mmTAC-ULP1
04602635 mm4 mmTAC-LP1
Catalog number 061400
Price (MXN)
-
Length (Metric):
23 mm
Diameter (Metric):
5 mm
Description:
TAC-ULP1
Use these concentrators for general purpose anion concentration for high-purity water analysis. Use the Thermo Scientific™ Dionex™ IonPac™ TAC-LP1 Trace Anion Concentrator Column for low-backpressure operation (<60 psi at 2mL/min) and the Thermo Scientific™ Dionex™ IonPac™ TAC-ULP1 Trace Anion Concentrator Column for ultralow pressure operation (<30 psi at 2mL/min).
Reduce Detection Limits in Water Analysis by 2-5 Orders of Magnitude

Dionex IonPac and anion concentrator columns are designed primarily for high-purity water analysis. The concentrator column retains anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2–5 orders of magnitude.

  • Formats for low and ultralow backpressure operation
  • 25.0μeq/column capacity
  • Low void volume (∼145μL)
  • Recommended for hydroxide, carbonate/bicarbonate, and borate eluents with or without solvents
  • Compatible with the Dionex AS, AS-DV, AS-AP, AS-HV Autosamplers, pressurized bottles, syringes, and a single piston sample delivery pump (Dionex AXP Auxiliary Pump)
Dionex™ IonPac™ TAC-ULP1 Ultralow Pressure Trace Anion Concentrator
  • Recommended for use as your general purpose anion concentrator column for high purity water analysis
  • Ultra-low backpressure operation (<30 psi at 2mL/min)
  • Single format (5x23mm)
Dionex™ IonPac™ TAC-LP1 Trace Anion Concentrator Column
  • low backpressure operation (<60 psi at 2mL/min)
  • Single format (4x35mm)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity25 μeq
Column ChemistryHydroxide, Carbonate/Bicarbonate, or Borate
Crosslinking6% DVB
DescriptionTAC-ULP1
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Anion Concentration
For Use With (Equipment)AS40, AS50, and AS Autosamplers
Green FeaturesFSC
HydrophobicityVery Low
Particle Size18 μm
QuantityEach 1
Solvent CompatibilityHydroxide, Carbonate/Bicarbonate, or Borate Eluents, 1 to 100% HPLC Solvents
Stationary PhaseIonPac Low Pressure TAC Trace Anion
Void Volume (Metric)145 μL
Column TypeAnion Exchange Column
Diameter (Metric)5 mm
Length (Metric)23 mm
Unit SizeEach 1