Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Crosslinking | 55% DVB |
Description | Cryptand C1; 4 x 35 mm |
Certifications/Compliance | U.S. EPA Method 314.1 |
Column Capacity | 30 µeq |
Column Chemistry | Hydroxide |
Flow Rate | 1.5 to 3.0 mL/min. |
For Use With (Application) | Analysis of Trace Perchlorate in Drinking Water |
For Use With (Equipment) | Dionex AS, AS-DV, AS-AP, AS-HV Autosamplers, Pressurized Bottles, Syringes, and Single-Piston Sample Delivery Pumps |
Hydrophobicity | Variable |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 17.5 µm |
Stationary Phase | Macroporous Resin Grafted with the Macrocyclic 2,2,2 Cryptand Compound |
Type | Concentrator Column |
Pore Size | 100 Å |
Solvents | 100% HPLC Solvents |
Length (Metric) | 35 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | For Use With (Application) | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
062893 | Each 1 | Analysis of Trace Perchlorate in Drinking Water | 4 mm | 35 mm | Price: 586.00 Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Dionex IonPac and Thermo Scientific™ Dionex™ IonSwift™ anion concentrator columns are designed primarily for high-purity water analysis. The concentrator column retains anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2–5 orders of magnitude.
Engineered for Superior Chromatographic Performance