Product Image
Thermo Scientific™

Dionex™ CarboPac™ PA200 IC Columns

Green features
For high-resolution separations of glycoprotein-released oligosaccharides, use Thermo Scientific™ Dionex™ CarboPac™ PA200 Analytical & Guard Columns for sensitive, specific detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)
062896Analytical Column250 mm
062895Guard Column50 mm
Catalog number 062896
Price (MXN)
-
Column Type:
Analytical Column
Length (Metric):
250 mm

For high-resolution mapping and analysis of oligosaccharides released from glycoproteins, use the Thermo Scientific™ Dionex™ CarboPac™ PA200 Analytical & Guard Columns to provide sensitive and specific detection. Combined with pulsed amperometric detection (PAD), this anion-exchange column provide fast, reproducible separations with no need for derivatization. The hydrophobic, polymeric, pellicular anion-exchange resin packing material is stable over the range of pH 0–14. This unique pH-stability allows the use of eluent compositions that are conducive to anodic oxidation of carbohydrates at gold electrodes.

Fast, pH-Stable Separation of Oligosaccharides

  • Very high-efficiency separations
  • Separations based on size, charge, degree of branching, and linkage isomerism
  • Low flow rate saves on eluent consumption

About the Dionex CarboPac Family of Columns
The Dionex CarboPac family offers a selection of high-performance liquid chromatography (HPLC) columns, each optimized for a different class of compounds. Combined with PAD, which provides a means to detect carbohydrates without derivatization, these columns support simple, reliable techniques to separate sugar alcohols, mono- and disaccharides, and poly- and oligosaccharides.

Dionex CarboPac columns provide high-resolution separations of:

  • Glycoprotein oligosaccharides and complex carbohydrates from dietary fiber, including fructans, maltodextrins, and amylopectins
  • Monosaccharides, such as those obtained from glycoprotein hydrolysates or plant hydrolysates
  • Mono- and disaccharides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity35 μeq
Column ConstructionPEEK
Flow Rate0.5 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)HPAE-PAD
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Particle Size5.5 μm
QuantityEach 1
Resin Composition5.5 μm Diameter Ethylvinylbenzene/Divinylbenzene Substrate (55% Cross-Linked) Agglomerated with 43 nm MicroBead Quaternary Amine Functionalized Latex (6% Crosslinked).
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Stationary PhaseCarboPac PA200
Temperature (Metric)6°C to 60°C
Column TypeAnalytical Column
Diameter (Metric)3 mm
FormatMicrobore
Length (Metric)250 mm
pH0 to 14
Unit SizeEach