Thermo Scientific™

Dionex™ ICS-Series PDA Photodiode Array Detector Absorbance Cells

Catalog number: 064169
Thermo Scientific™

Dionex™ ICS-Series PDA Photodiode Array Detector Absorbance Cells

Catalog number: 064169

The Thermo Scientific™ Dionex ICS-500 Series offers five types of absorbance cells for all of your PDA needs.

 
Catalog Number
064169
Unit Size
Each
Description
Absorbance Cell, Semi Micro (PEEK), 3 µL, 9 mm Path Length
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionAbsorbance Cell, Semi Micro (PEEK), 3 µL, 9 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
Catalog Number
Unit Size
Each 1
Description
Absorbance Cell, 13 µL, 10-mm path length, SST
Price (USD)
Price: 1,690.00
Your Price:
Availability
-
Full specifications
Quantity
DescriptionAbsorbance Cell, 13 µL, 10-mm path length, SST
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
Description
Absorbance Cell, 13 µL, 10-mm path length, PEEK
Price (USD)
Price: 2,560.00
Your Price:
Availability
-
Full specifications
Quantity
DescriptionAbsorbance Cell, 13 µL, 10-mm path length, PEEK
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach 1
Catalog Number
Unit Size
Each
Description
Absorbance Cell, Semi Micro (SST), 3 µL, 9 mm Path Length
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionAbsorbance Cell, Semi Micro (SST), 3 µL, 9 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Absorbance Cell, Semi Prep (PEEK), 0.7 µL, 0.4 mm Path Length
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionAbsorbance Cell, Semi Prep (PEEK), 0.7 µL, 0.4 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)AvailabilityQuantity
064169Full specifications
EachAbsorbance Cell, Semi Micro (PEEK), 3 µL, 9 mm Path LengthRequest A Quote--
DescriptionAbsorbance Cell, Semi Micro (PEEK), 3 µL, 9 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
056126Full specifications
Each 1Absorbance Cell, 13 µL, 10-mm path length, SST
Price: 1,690.00
Your Price:
-
DescriptionAbsorbance Cell, 13 µL, 10-mm path length, SST
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach 1
056346Full specifications
Each 1Absorbance Cell, 13 µL, 10-mm path length, PEEK
Price: 2,560.00
Your Price:
-
DescriptionAbsorbance Cell, 13 µL, 10-mm path length, PEEK
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach 1
064168Full specifications
EachAbsorbance Cell, Semi Micro (SST), 3 µL, 9 mm Path LengthRequest A Quote--
DescriptionAbsorbance Cell, Semi Micro (SST), 3 µL, 9 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
064167Full specifications
EachAbsorbance Cell, Semi Prep (PEEK), 0.7 µL, 0.4 mm Path LengthRequest A Quote--
DescriptionAbsorbance Cell, Semi Prep (PEEK), 0.7 µL, 0.4 mm Path Length
Detection ModeUV-vis Detection
TypeAbsorbance Cell
For Use With (Application)Ion Chromatography
Unit SizeEach
Showing 5 of 5
Five cells are available for use with the ICS Series Photodiode Array Detector (PDA)
  • Standard cells (PEEK and 316 stainless steel)
  • Semi-micro cells (PEEK and 316 stainless steel)
  • Semi-preparative cells (PEEK)
  • Standard and Semi-Micro flow cells contain two built-in heat exchangers to help stabilize the temperature of the mobile phase before it enters the cell
  • The standard flow cell is designed for applications with 3-4 mm ID separator columns and flow rates of 0.5 to 5.0 mL/minute
  • The semi-micro flow cell is designed for applications with 2-3 mm ID separator columns and flow rates up to 1.0 mL/minute
  • The semi-preparative flow cell is designed for use with semi-preparative flow applications and flow rates of 5.0 to 100.0 mL/minute
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text