Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™
Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™
Fisher Scientific™

Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.
Have Questions?
Catalog NumberQuantityDeactivation
06718794
also known as FISHERMIS-06718794-12/PK
5/Pk.Intermediate Polarity
Catalog number 06718794
also known as FISHERMIS-06718794-12/PK
Price (KRW)
-
Quantity:
5/Pk.
Deactivation:
Intermediate Polarity
Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.

  • Compatible with Agilent™/Finnigan columns
  • Prepacked with fused silica (FS) wool—more inert for use with active compounds
  • Inside dia.: 4mm; outside dia.: 6.5mm; length: 78.5mm

Specifications
DeactivationIntermediate Polarity
For Use With (Equipment)Agilent GCs Equipped with Split/Splitless Inlets
Quantity5/Pk.
Diameter (Metric) Inner0.4 cm
Diameter (Metric) Outer0.65 cm
Length (Metric)7.85 cm
Liner MaterialBorosilicate Glass
Packing MaterialDeactivated Wool
Product TypeIP Single Taper Gooseneck Splitless Inlet Liner
Unit SizePack of 12