Dionex™ ICS-Series VWD Variable Wavelength Detectors
Dionex™ ICS-Series VWD Variable Wavelength Detectors
Actual product may vary
Thermo Scientific™

Dionex™ ICS-Series VWD Variable Wavelength Detectors

Get high-performance, multiple wavelength UV-Vis detection for routine ion chromatography.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
069117Multiple (4 channel) wavelength
069116Single wavelength
Catalog number 069117
Price (MXN)
-
Description:
Multiple (4 channel) wavelength
Get outstanding sensitivity for routine ion chromatography applications with dual-lamp Thermo Scientific™ Dionex™ ICS-Series VWD Variable Wavelength Detectors in single- or four-channel wavelength configurations. Work free from worry of metal contamination with available all Thermo Scientific™ PEEK™ flow cells. You can get results from up to four different wavelengths simultaneously using the detector’s multiple wavelength monitoring capability.
Economical High Performance for Routine Chromatography
  • Excellent sensitivity with low baseline drift and high signal-to-noise ratio
  • Low noise and high intensity over the full spectral range with deuterium and tungsten lamps
  • Thermal stability with low backpressure from the integrated flow cell heat exchanger
  • Easy verification of wavelength accuracy with built-in holmium oxide filter
  • Excellent resolution that yields high linearity
  • Lamp lifetime monitor to prevent downtime
  • Simple installation and data collection via USB
Flexible Applications
  • Data collection rates up to 100Hz
  • Broad wavelength range of 190–900nm
  • Powerful, user-friendly control and data collection through Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System software
Specifications
Analog OutputsTwo: absorbance, 20-bit resolution, 0-1 V and 0-10 V
Data Collection RateUp to 100 Hz
DescriptionMultiple (4 channel) wavelength
Drift<0.1 mAU/hr
Electrical Requirements85 to 265 VAC 47/63 Hz
Flow CellPEEK, 11 μL volume, 10 mm path length (analytical); 2.5 μL, 7 mm path length (semimicro)
Flow Cell Volume11 μL
Frequency47/63 Hz
Height (English)6.0 in.
Height (Metric)15.2 cm
LampSimultaneous Tungsten and Deuterium
Linearityup to 2.5 AU
Noise Level< ±2.5 μAU (at 254 nm)
PC ConnectionUSB
Voltage85 to 265 VAC
Wavelength Accuracy±1 nm
Wavelength Bandwidth6 nm (at 254 nm)
Wavelength Range190 to 900 nm
Width (English)17.5 in.
Width (Metric)44.4 cm
Detector TypeVariable Wavelength (VWD)
Flow Cell MaterialsPEEK
TypeVariable Wavelength Detector
Unit SizeEach