Acclaim™ Surfactant HPLC Columns
Thermo Scientific™

Acclaim™ Surfactant HPLC Columns

Green features
Use for outstanding separation of anionic, nonionic, and cationic surfactants with ELSD and RI detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
06970110 mm4.6 mm5 μm
063201150 mm4.6 mm5 μm
063203250 mm4.6 mm5 μm
068123150 mm2.1 mm5 μm
06969310 mm2.1 mm5 μm
07199110 mm3 mm5 μm
070085150 mm2.1 mm3 μm
070084150 mm3 mm3 μm
Catalog number 069701
Price (USD)
247.61
Pack of 2
Length (Metric):
10 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Price (USD)
247.61
Pack of 2

Achieve outstanding separation of all classes of surfactants with Thermo Scientific™ Acclaim™ Surfactant LC Columns. These high-efficiency, silica-based columns provide excellent resolution and throughput for HPLC separations using UV-Vis, evaporative light scattering (ELSD) or refractive index (RI) detection. The novel surface chemistry creates a unique polarity that offers significantly improved resolution for individual oligomers of ethoxylated surfactants compared with conventional C18 columns.

When you want to use a charged aerosol detector (CAD) or a mass spectrometer (MS) for your surfactant analysis, select the Acclaim Surfactant Plus LC column. This high-resolution, high-efficiency, high-throughput column has similar selectivity to the Acclaim Surfactant column but has exceptionally low bleed for optimal performance with higher sensitivity detectors.

Unmatched Performance for Separating a Broad Range of Surfactants

  • Ideal selectivity for separation of anionic, nonionic, cationic and amphoteric surfactants
  • Resistant to dewetting under highly aqueous mobile phase conditions
  • Retains highly hydrophilic compounds, such as hydrotropes
  • Excellent peak shapes, especially for cationic surfactants
  • Rugged separations under a variety of conditions
  • Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0 and 4.6mm diameters, with 150 and 250mm lengths

About the Family of Acclaim Specialty HPLC Columns
Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 2 Pk.
Column TypeSpecialty/Application Specific
EndcappedYes
Green FeaturesFSC
Max. Pressure6000 psi (415 bar)
Packing MaterialSilica
QuantityPack of 2
Stationary PhaseProprietary
Surface Area300 m²/g
Temperature60°C
USP TypeN/A
Carbon Load12%
Diameter (Metric)4.6 mm
Length (Metric)10 mm
Particle Size5 μm
Pore Size120 Å
Product LineAcclaim
pH2.5 to 7.5
Unit SizePack of 2