Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Thermo Scientific™

Samco™ Bio-Tite™ Midstream Specimen Containers

Collect and transport bio-specimens using this kit. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
070020
also known as 07 0020
120 mL
07001090 mL
Catalog number 070020
also known as 07 0020
Price (USD)
221.07
Online exclusive
250.71
Save 29.64
Case of 100
Volume (Metric):
120 mL
Price (USD)
221.07
Online exclusive
250.71
Save 29.64
Case of 100

Collect and transport bio-specimens using the Thermo Scientific™ Samco™ Bio-Tite™ Midstream Urine Collection Kit with Bio-Tite Closure. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.

Features:
  • 100% high clarity virgin polypropylene
  • Easy grip top and bottom for ease of handling
  • Two convenient styles, with or without funnel
  • Instructions and castile soap wipes in every kit
  • Kit with funnel (13-711-73) is ideal for women, obese patients and geriatric patients

Ordering Information:

Packaged in a tear-off zip closure bag.

Specifications
Closure Size53 mm
Closure TypeTear-off Zip Closure
DescriptionMidstream collection kit (three castile soap wipes, packaged in tear-open Ziploc bag), no funnel
IncludesCap, three castile soap wipes, user information label, and instructions; does nes not include funnel
No. per Pack100 Pk.
Volume (English)4.05 oz.
Volume (Metric)120 mL
MaterialVirgin Polypropylene
Product TypeMidstream Specimen Container
SterilitySterile
Unit SizeCase of 100