Acclaim™ Polar Advantage HPLC Columns
Thermo Scientific™

Acclaim™ Polar Advantage HPLC Columns

Green features
Use for reversed-phase separation of basic or pharmaceutical compounds using highly aqueous mobile phases.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
070079250 mm3 mm3 μm
06131950 mm4.6 mm5 μm
061320150 mm4.6 mm5 μm
061321250 mm4.6 mm5 μm
072624150 mm2.1 mm2.2 μm
072623100 mm2.1 mm2.2 μm
07262250 mm2.1 mm2.2 μm
07198310 mm3 mm5 μm
06969810 mm4.6 mm5 μm
06969110 mm2.1 mm5 μm
063693150 mm3 mm3 μm
061318150 mm4.6 mm3 μm
061317150 mm2.1 mm3 μm
061316100 mm2.1 mm3 μm
Catalog number 070079
Price (USD)
1,376.36
Each
Length (Metric):
250 mm
Diameter (Metric):
3 mm
Particle Size:
3 μm
Price (USD)
1,376.36
Each

Resolve a wide variety of polar and nonpolar analytes with Thermo Scientific™ Acclaim™ PolarAdvantage (PA) columns. These sulfonamide-embedded, reversed-phase columns provide unique selectivity and excellent peak shape for acidic, basic, and neutral analytes. In addition, the mildly hydrophilic surface, which remains in contact with aqueous-only mobile phases, negates the problems of dewetting common with conventional C18 reversed-phase columns. Use Acclaim PA columns for efficient separations of nucleic acid and bases or pharmaceutical compounds using highly aqueous mobile phases.

Unique Selectivity for the Separation of Polar and nonpolar Analytes
  • Low silanol activity for excellent peak shape with basic compounds
  • High selectivity for hydrophobic aromatic molecules
  • Compatible with 100% aqueous mobile phase
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure4500 psi (310 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhasePolar Embedded
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Carbon Load17%
Diameter (Metric)3 mm
Length (Metric)250 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
pH2 to 8
Unit SizeEach