Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Crosslinking | 55% DVB |
Description | AC-ER; 4 x 16 mm |
Column Capacity | 12 µeq |
Column Chemistry | Carbonate/Bicarbonate |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Anion Concentration |
For Use With (Equipment) | RFIC-ER Systems and AS, AS-HV, and AS-DV Autosamplers |
Hydrophobicity | Very Low |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | 0 to 100% HPLC Solvents, Hydroxide and Borate Eluents |
Particle Size | 20 µm |
Type | Anion Concentrator Column |
Void Volume (Metric) | 70 µL |
Length (Metric) | 16 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
072778 | Each | 4 mm | 16 mm | Price: 467.00 Online Offer: 420.30 (ends 31-Aug-2023) Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
With a Dionex IonPac AC-ER concentrator installed in an RFIC-ER system, each injection only adds 75μL of sample matrix into the eluent regardless of the sample volume (70μL + 5μL for connecting tubing). Therefore, approximately 266 injections can be performed before the eluent needs to be replaced, regardless of the actual amount of sample loaded onto the concentrator.
Bringing a Host of New Applications within Range of RFIC-ER SystemsBy using a matrix elimination step with the Dionex IonPac AC-ER concentrator in place, solvents can be directly injected onto the column then flushed off before injection into the RFIC-ER system. The new Dionex IonPac AC-ER concentrator brings a host of new applications within range of RFIC-ER systems, including analysis of bromate to 5 ppb in drinking water, and analysis of common anions in ethanol.
Engineered for Superior Chromatographic Performance