Product Image
Thermo Scientific™

ProPac™ SCX-20 Strong Cation Exchange HPLC Column

Green features
Meet today's demands in protein separations using this high resolution strong cation exchange (SCX) HPLC column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
07464350 mm
074628250 mm
Catalog number 074643
Price (USD)
536.86
Each
Length (Metric):
50 mm
Price (USD)
536.86
Each

Meet today's demands for high resolution protein separations using the Thermo Scientific™ ProPac™ SCX-20 column. This strong cation exchange (SCX) column is designed specifically for fast mass transfer and high efficiency, for a combination that results high resolution separations.

The stationary phase is composed of a 10μm, non-porous, solvent compatible ethylvinylbenzene-divinylbenzene copolymer beads that are uniformly coated with a highly hydrophilic layer to reduce nonspecific interactions between the surface and the biopolymer. The surface of the beads is grafted with SCX functionalized polymer layer providing well-controlled graft density and uniform distribution of chain lengths.

High resolution separation of proteins

  • Grafted cation-exchange surface provides pH-based selectivity control
  • Fast mass transfer for high-efficiency separation
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Packing MaterialEthylvinylbenzene Divinylbenzene
QuantityEach
Stationary PhaseSulfonate
Temperature60°C
Diameter (Metric)4 mm
Length (Metric)50 mm
Particle Size10 μm
PhaseIon Exchange
Product LineProPac
TechniqueBio-LC
TypeGuard Column
pH2 to 12
Unit SizeEach