Product Image
Thermo Scientific™

Dionex™ CarboPac™ SA10 IC Columns

Green features
Analyze six common sugars in foods or eight common biofuel mono- and disaccharides in only 10 minutes with Thermo Scientific™ Dionex™ CarboPac™ SA10 Analytical & Guard Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)
074902Guard Column50 mm
074641Analytical Column250 mm
Catalog number 074902
Price (EUR)
783,00
Each 1
Column Type:
Guard Column
Length (Metric):
50 mm
Price (EUR)
783,00
Each 1
For fast chromatographic analysis of simple sugars in biofuel and food samples, use Thermo Scientific™ Dionex™ CarboPac™ SA10 Analytical & Guard Columns. These anion-exchange columns provide fast, efficient separations of mono- and disaccharides without compromising resolution. Analyze six common sugars in food samples in only 10 minutes, or eight common biofuel mono- and disaccharides in less than 10 minutes.
High-Capacity, High-Resolution Separations
A unique macroporous substrate coated with a strong anion-exchange layer of latex nano beads provides high capacity and rapid high-resolution separations. The excellent resolution and linearity of this column make highly accurate, quantitative carbohydrate analysis possible.

Used in conjunction with pulsed amperometric detection (PAD) systems, the Dionex CarboPac SA10 Column provides direct quantification of nonderivatized carbohydrates with minimal sample preparation or cleanup. Capable of separating a wide range of sample concentrations, this column features high reproducibility and can withstand thousands of injection cycles under high pH conditions.

Microbore Format Reduces Sample and Solvent Requirements
The Dionex CarboPac SA10 Column is now available in 2mm analytical and guard columns. The microbore column set complements standard bore 4-mm columns, with:
  • Lower sample amount requirements
  • Lower eluent consumption
  • Optimal interfacing with mass spectrometry (MS) and PAD systems
About the Dionex CarboPac Family of Columns
The Dionex CarboPac family offers a selection of high-performance liquid chromatography (HPLC) columns, each optimized for a different class of compounds. Combined with PAD, which provides a means to detect carbohydrates without derivatization, these columns support simple, reliable techniques to separate sugar alcohols, mono- and disaccharides, and poly- and oligosaccharides.

Dionex CarboPac columns provide high-resolution separations of:
  • Glycoprotein oligosaccharides and complex carbohydrates from dietary fiber, including fructans, maltodextrins, and amylopectins
  • Monosaccharides, such as those obtained from glycoprotein hydrolysates or plant hydrolysates
  • Mono- and disaccharides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)PAD Systems
Green FeaturesFSC
Max. Pressure3500 psi (240 bar)
Particle Size6 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common Organic Solvents
Stationary PhaseSuper Macroporous Resin
Column TypeGuard Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach 1