Acclaim™ 120 C18 Columns
Thermo Scientific™

Acclaim™ 120 C18 Columns

Green features
Use these high-efficiency reversed phase C18 columns for maximum resolution in a wide variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
076187250 mm2.1 mm3 μm
05914250 mm2.1 mm5 μm
059143100 mm2.1 mm5 μm
059144150 mm2.1 mm5 μm
059145250 mm2.1 mm5 μm
05914650 mm4.6 mm5 μm
059147100 mm4.6 mm5 μm
059148150 mm4.6 mm5 μm
059149250 mm4.6 mm5 μm
076186100 mm3 mm3 μm
074812250 mm2.1 mm2.2 μm
07160550 mm3 mm2.2 μm
071604100 mm3 mm2.2 μm
07140030 mm2.1 mm2.2 μm
071399150 mm2.1 mm2.2 μm
070077250 mm3 mm3 μm
068982100 mm2.1 mm2.2 μm
06898150 mm2.1 mm2.2 μm
06627375 mm3 mm3 μm
06627233 mm3 mm3 μm
063691150 mm3 mm3 μm
059133150 mm4.6 mm3 μm
059132100 mm4.6 mm3 μm
05913150 mm4.6 mm3 μm
059130150 mm2.1 mm3 μm
059129100 mm2.1 mm3 μm
07198110 mm3 mm5 μm
06969510 mm4.6 mm5 μm
06968910 mm2.1 mm5 μm
05912850 mm2.1 mm3 μm
07569775 mm3 mm2.2 μm
Catalog number 076187
Price (MXN)
-
Length (Metric):
250 mm
Diameter (Metric):
2.1 mm
Particle Size:
3 μm

Improve the separation efficiency in your reversed-phase applications with Thermo Scientific™ Acclaim™ 120 C18 columns. These columns feature an ultrapure silica substrate with extremely low metal content to minimize tailing effects and deliver symmetrical peak shapes. The unique bonding chemistry yields excellent surface coverage to provide highly predictable separations that are unaffected by secondary interactions. Use these high-efficiency columns for maximum resolution in a wide variety of applications.

High Performance Reversed-Phase Columns for Reproducible Results
  • Very high surface coverage and very low metal content together result in columns with excellent efficiencies
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure4500 psi (310 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhaseC18
Surface Area300 m²/g
Temperature60°C
USP TypeL1
Carbon Load18%
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
pH2 to 8
Unit SizeEach