Specifications
Column FormatAnalytical Column
Diameter (Metric)4 mm
Flow Rate1 mL/min
For Use WithLC
Length (Metric)50 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseQuaternary Ammonium
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
Unit SizeEach