Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose Thermo Scientific™ Rocket™ Synergy 2 Evaporator Flasks if replacements are needed for the Thermo Scientific™ Rocket™ Synergy 2 Evaporator SampleGenie™ system. The SampleGenie system allows large-volume samples to be concentrated or dried directly into a smaller vial on the Thermo Scientific™ Rocket™ Synergy 2 Evaporator. An assembly—comprised of one of these 250 mL SampleGenie flasks with a flask collar and pad—screws into the vial adapter, which holds a vial and seal. Samples in these 250 mL SampleGenie flasks can be dried or concentrated into vials ranging from 12 mm to 28 mm diameter and up to 70 mm in height.
Description | Flip-Flop tubes, borosilicate glass, inc cap and PTFE septa - box 100 |
Material | Borosilicate Glass |
Type | Tube |
Unit Size | Pack of 100 |
Description | Evaporation flasks, borosilicate glass - set of 6 |
Material | Borosilicate Glass |
Type | Evaporating Flask |
For Use With (Equipment) | GC Vial |
Unit Size | Case of 6 |
Description | SampleGenie flasks (only) for working with GC vials, borosilicate glass - set of 6 |
Material | Borosilicate Glass |
Type | Evaporating Flask |
For Use With (Equipment) | GC Vial |
Volume (Metric) | 250 mL |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
082699 | Pack of 100 | Flip-Flop tubes, borosilicate glass, inc cap and PTFE septa - box 100 | Price: 542.00 Online Offer: 487.80 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082627 | Case of 6 | Evaporation flasks, borosilicate glass - set of 6 | Price: 1,560.00 Online Offer: 1,404.00 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
082688 | Case of 6 | SampleGenie flasks (only) for working with GC vials, borosilicate glass - set of 6 | Price: 1,830.00 Online Offer: 1,647.00 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Save time by having your items shipped automatically.
Spend minimal time and effort to concentrate or dry large-volume samples on the Rocket Synergy 2 Evaporator for chromatographic analysis. This system provides unattended sample evaporation and with excellent reproducibility and recovery rates. Choose from several sample formats including: