T-647.5 Fixed Angle Rotor
T-647.5 Fixed Angle Rotor
Thermo Scientific™

T-647.5 Fixed Angle Rotor

Enable large-volume pelleting with the T-647.5 Fixed Angle Rotor
Have Questions?
Catalog NumberCapacity
083226 x 100 mL
Catalog number 08322
Price (MXN)
-
Capacity:
6 x 100 mL
Enable large-volume pelleting with the Thermo Scientific™ T-647.5 Fixed Angle Rotor
Specifications
Angle22.5°
Avg. RCF167,847 x g
DescriptionT-647.5 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor36.3
Max. Tube Diameter39 mm
Max. Tube Length107 mm
Min. RCF85,436 x g
Net Weight24.3 lb. (11 kg)
Radius (Metric)99.3 mm
Radius (Metric) Min.33.9 mm
Capacity6 x 100 mL
MaterialTitanium
Max. RCF250,259 x g
Max. Speed47,500 rpm
TypeFixed Angle Rotor
Unit SizeEach