Orion™ RDO Optical Dissolved Oxygen Electrodes
Thermo Scientific™

Orion™ RDO Optical Dissolved Oxygen Electrodes

Measure dissolved oxygen levels accurately without the difficulties of membrane.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) Cable
087010MD3 m
087020MD6 m
087030MD10 m
Catalog number 087010MD
Price (USD)
1,269.00
Online exclusive
1,410.00
Save 141.00
Each
Length (Metric) Cable:
3 m
Price (USD)
1,269.00
Online exclusive
1,410.00
Save 141.00
Each
Thermo Scientific™ Orion™ Optical RDO electrode 087010MD complies with ASTM D888-09(C); ATP Method 1002-8-2009 In-Situ; ATP Method 1003-8-2009; ATP Method 1004-8-2009 for wastewater measurements.
 
The Rugged Dissolved Oxygen (RDO™) Electrode utilizes advanced optical/luminescence-based technology to provide trouble-free dissolved oxygen measurements. This innovative design eliminates the need for warm-up time, membranes, or fill solutions, significantly reducing any maintenance requirements or down time. Furthermore, the RDO™ technology minimizes thermal shock and interferences, ensuring reliable performance. The probes are available with cable lengths ranging from 3 to 10 meters.
 
When used with an RDO™ cap, the probe is engineered to withstand harsh environments without degradation or impact on measurement accuracy. The integrated internal clock within the RDO™ sensor precisely tracks the 365-day lifespan of a newly installed RDO™ cap, initiating the countdown upon installation.
 
Accessories
087001     Replacement RDO cap
087002     Stainless steel protective guard
087003     Calibration sleeve
 
Items included with 
087001     Replacement RDO cap
087002     Stainless steel protective guard
087003     Calibration sleeve
 
Warranty period
RDO probe: 36 months from date of purchase
RDO cap: 12 months from date of purchase
Specifications
DescriptionOrion RDO Dissolved Oxygen Probe
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
Length (English) Cable10 ft.
Length (Metric) Cable3 m
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0 mg/L
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Temperature (Metric) Operating0°C to 50°C
TypeDissolved Oxygen Probe
Unit SizeEach