Orion™ RDO Optical Dissolved Oxygen Electrodes
Thermo Scientific™

Orion™ RDO Optical Dissolved Oxygen Electrodes

Measure dissolved oxygen levels accurately without the difficulties of membrane.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) Cable
087030MD10 m
087010MD3 m
087020MD6 m
Catalog number 087030MD
Price (USD)
-
Length (Metric) Cable:
10 m
Thermo Scientific™ Orion™ Optical RDO electrode 087010MD complies with ASTM D888-09(C); ATP Method 1002-8-2009 In-Situ; ATP Method 1003-8-2009; ATP Method 1004-8-2009 for wastewater measurements.
 

The Rugged Dissolved Oxygen (RDO™) Electrode utilizes advanced optical/luminescence-based technology to provide trouble-free dissolved oxygen measurements. This innovative design eliminates the need for warm-up time, membranes, or fill solutions, significantly reducing any maintenance requirements or down time. Furthermore, the RDO™ technology minimizes thermal shock and interferences, ensuring reliable performance. The probes are available with cable lengths ranging from 3 to 10 meters.

When used with an RDO™ cap, the probe is engineered to withstand harsh environments without degradation or impact on measurement accuracy. The integrated internal clock within the RDO™ sensor precisely tracks the 365-day lifespan of a newly installed RDO™ cap, initiating the countdown upon installation.

Accessories

  • 087001 Replacement RDO cap
  • 087002 Stainless steel protective guard
  • 087003 Calibration sleeve

Items included with

  • 087001 Replacement RDO cap
  • 087002 Stainless steel protective guard
  • 087003 Calibration sleeve

Warranty period

  • RDO probe: 36 months from date of purchase
  • RDO cap: 12 months from date of purchase
Specifications
Certifications/ComplianceASTM D888, Standard Methods 4500-O G or H, ISO 17289
DescriptionCable length: 30 ft. (10m)
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
Length (English) Cable30 ft.
Length (Metric) Cable10 m
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0 mg/L
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Temperature (Metric) Operating0°C to 50°C
TypeDissolved Oxygen Probe
Unit SizeEach