Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.
Description | Cable length: 50 ft. (15m) |
Length (English) Cable | 50 ft. |
Length (Metric) Cable | 15 m |
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Dissolved Oxygen (Concentration Range) | 0.00 to 20.0mg/L |
Temperature (Metric) Operating | 0°C to 50°C |
Unit Size | Each |
Description | Orion RDO Dissolved Oxygen Probe |
Length (English) Cable | 10 ft. |
Length (Metric) Cable | 3 m |
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Dissolved Oxygen (Concentration Range) | 0.00 to 20.0mg/L |
Temperature (Metric) Operating | 0°C to 50°C |
Unit Size | Each |
Description | Cable length: 20 ft. (6m) |
Length (English) Cable | 20 ft. |
Length (Metric) Cable | 6 m |
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Dissolved Oxygen (Concentration Range) | 0.00 to 20.0mg/L |
Temperature (Metric) Operating | 0°C to 50°C |
Unit Size | Each |
Description | Cable length: 30 ft. (10m) |
Length (English) Cable | 30 ft. |
Length (Metric) Cable | 10 m |
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Dissolved Oxygen (Concentration Range) | 0.00 to 20.0mg/L |
Temperature (Metric) Operating | 0°C to 50°C |
Unit Size | Each |
Description | Cable length: 100 ft. (30m) |
Length (English) Cable | 100 ft. |
Length (Metric) Cable | 30 m |
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Dissolved Oxygen (Concentration Range) | 0.00 to 20.0mg/L |
Temperature (Metric) Operating | 0°C to 50°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Length (Metric) Cable | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
087050MD | Each | 15 m | Price: 1,311.00 Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
087010MD | Each | 3 m | Price: 1,208.00 Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
087020MD | Each | 6 m | Price: 1,166.00 Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
087030MD | Each | 10 m | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
087100MD | Each | 30 m | Price: 1,582.00 Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve
Requires:
Orion Star Meter with RDO™ input
Compatible with:
087001 Replacement Optical Cap
087002 Replacement Stainless-Steel RDO™ Probe Guard
087003 Replacement Calibration Sleeve for RDO™ Field Probes
Warranty: Thirty-six months from date of purchase for the RDO optical dissolved oxygen probe body. Twelve months from date of purchase for the RDO Optical Cap.