Thermo Scientific™

Orion™ RDO™ Dissolved Oxygen Probe

Catalog number: 087100MD
Thermo Scientific™

Orion™ RDO™ Dissolved Oxygen Probe

Catalog number: 087100MD

Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.

 
Catalog Number
087100MD
Unit Size
Each
Length (Metric) Cable
30 m
Price (USD)
1,280.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionCable length: 100 ft. (30m)
Length (English) Cable100 ft.
Length (Metric) Cable30 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Length (Metric) Cable
3 m
Price (USD)
995.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionOrion RDO Dissolved Oxygen Probe
Length (English) Cable10 ft.
Length (Metric) Cable3 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Length (Metric) Cable
6 m
Price (USD)
943.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionCable length: 20 ft. (6m)
Length (English) Cable20 ft.
Length (Metric) Cable6 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Length (Metric) Cable
10 m
Price (USD)
Availability
***
Full specifications
Quantity
-
DescriptionCable length: 30 ft. (10m)
Length (English) Cable30 ft.
Length (Metric) Cable10 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Length (Metric) Cable
15 m
Price (USD)
1,061.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionCable length: 50 ft. (15m)
Length (English) Cable50 ft.
Length (Metric) Cable15 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeLength (Metric) CablePrice (USD)AvailabilityQuantity
087100MDFull specifications
Each30 m
1,280.00
Your Price:
***
DescriptionCable length: 100 ft. (30m)
Length (English) Cable100 ft.
Length (Metric) Cable30 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
087010MDFull specifications
Each3 m
995.00
Your Price:
***
DescriptionOrion RDO Dissolved Oxygen Probe
Length (English) Cable10 ft.
Length (Metric) Cable3 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
087020MDFull specifications
Each6 m
943.00
Your Price:
***
DescriptionCable length: 20 ft. (6m)
Length (English) Cable20 ft.
Length (Metric) Cable6 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
087030MDFull specifications
Each10 mRequest A Quote***-
DescriptionCable length: 30 ft. (10m)
Length (English) Cable30 ft.
Length (Metric) Cable10 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
087050MDFull specifications
Each15 m
1,061.00
Your Price:
***
DescriptionCable length: 50 ft. (15m)
Length (English) Cable50 ft.
Length (Metric) Cable15 m
Sensor TypesRDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range)0.0 to 200%
For Use With (Equipment)Orion Star Meter with RDO input
TypeDO Probe
Probe TypeRDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range)0.00 to 20.0mg/L
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach
Showing 5 of 5
Features:
  • Utilizes the latest lumiphore technology for measuring DO
  • Once-a-year maintenance with a simple cap replacement
  • Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
  • IP68-rated, waterproof

Includes:

RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve

Requires:

Orion Star Meter with RDO™ input

Compatible with:

087001 Replacement Optical Cap

087002 Replacement Stainless-Steel RDO™ Probe Guard

087003 Replacement Calibration Sleeve for RDO™ Field Probes

Warranty: 24 months from date of purchase by Buyer or 36 months from date of shipment from Seller, whichever is earlier

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

Frequently asked questions (FAQs)

Citations & References