Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Actual product may vary
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge
Thermo Scientific™

Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge

Concentrate strong anions such as sulfonates using the WAX mixed-mode, reversed-phase, anion-exchange absorbant and the solid phase extraction (SPE) system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightVolume (Metric)Quantity
088113100 mg6 mLPack of 48
08811160 mg3 mLPack of 48
088112150 mg3 mLPack of 48
088114200 mg6 mLPack of 48
088115500 mg6 mLPack of 36
Catalog number 088113
Price (USD)
591.00
Pack of 48
Add to cart
Bed Weight:
100 mg
Volume (Metric):
6 mL
Quantity:
Pack of 48
Price (USD)
591.00
Pack of 48
Add to cart
Concentrate strong anions such as sulfonates using the mixed-mode, reversed-phase, anion-exchange functionality of the Thermo Scientific™ Dionex™ SolEx™ WAX Polymer-Based SPE Cartridge. The WAX stationary phase is comprised of a medium-surface-area divinylbenzene resin particle grafted with an amine functionality. Strong acids are retained at low pH and can be eluted by raising the pH and neutralizing the stationary phase. The cartridge is designed for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation and vacuum manifolds.
Exceptional Characteristics
  • Sorbent Material: styrene-divinylbenzene/amine, ammonium acetate-form
  • Particle Size: 22μm
  • 18-25μm porous particles with analytical distribution
  • Surface Area: 800m2/g, adjusted to achieve target capacity
  • Ion Exchange Capacity: 1.2mEq/g
  • Shelf Life: 5 years

About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are desgined for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionSolEx WAX
QuantityPack of 48
Bed Weight100 mg
For Use With (Equipment)AutoTrace 280 System
TypeWAX SPE Cartridge
Volume (Metric)6 mL
Unit SizePack of 48