Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Actual product may vary
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge
Thermo Scientific™

Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge

Concentrate strong cations such as quaternary ammonium compounds using the WCX stationary phase of this cartridge and the solid phase extraction (SPE) system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
088118SolEx WCX, 3 mL, 150 mg
088117SolEx WCX, 3 mL, 60 mg
088119SolEx WCX, 6 mL, 100 mg
088121SolEx WCX, 6 mL, 200 mg
088122SolEx WCX, 6 mL, 500 mg
Catalog number 088118
Price (USD)
573.00
Pack of 48
Add to cart
Description:
SolEx WCX, 3 mL, 150 mg
Price (USD)
573.00
Pack of 48
Add to cart

Concentrate strong cations such as quaternary ammonium compounds using Thermo Scientific™ Dionex™ SolEx™ WCX Polymer-Based SPE Cartridge. The WCX stationary phase is comprised of a medium-surface-area divinylbenzene resin particle grafted with carboxylate functional groups. The phase is conditioned at pH 8 or higher, targets can be eluted by protonating the stationary phase to carboxylic acid (neutral), thus eliminating the ion-exchange retention mechanism. The cartridge is designed for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation and vacuum manifolds.

Exceptional Characteristics
  • Sorbent Material: styrene-divinylbenzene/carboxylate, ammonium-form
  • Particle Size: 22μm
  • 18-25 μm porous particles with analytical distribution
  • Surface Area: 450m2/g
  • Ion Exchange Capacity: 1.2mEq/g
  • Shelf Life: 5 years

About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are desgined for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionSolEx WCX, 3 mL, 150 mg
QuantityPack of 48
For Use With (Equipment)AutoTrace 280 System
TypeWCX SPE Cartridge
Unit SizePack of 48