Dionex™ CarboPac™ SA10-4μm IC Columns
Actual product may vary
Thermo Scientific™

Dionex™ CarboPac™ SA10-4μm IC Columns

Green features
Analyze six common sugars in food samples in only 10 minutes, or eight common biofuel mono- and disaccharides in less than 8 minutes, using this small-particle anion-exchange column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
088233Analytical Column250 mm4 mm
088234Guard Column50 mm4 mm
088235Separator Column250 mm2 mm
088236Guard Column50 mm2 mm
Catalog number 088233
Price (EUR)
2.210,00
Each
Column Type:
Analytical Column
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Price (EUR)
2.210,00
Each

Separate simple sugars in biofuels and food samples quickly and with better resolution and easier peak identification and integration. The Thermo Scientific™ Dionex™ CarboPac™ SA10-4μm Column produces 60 to 80% higher peak efficiencies than the standard Dionex CarboPac SA10 columns, thus providing better resolution and easier peak identification and integration of these carbohydrates. The 4μm column analyzes six common sugars in food samples in only 10 minutes, or eight common biofuel mono- and disaccharides in less than 8 minutes.

Use for Biofuel, Foods and Beverage Applications

The Dionex CarboPac SA10-4μm column is an anion-exchange column for the fast separation and accurate quantification of mono- and disaccharides in biofuels, foods and beverages.

Get More Efficient Separations from Smaller Particles

The column uses smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Column Features
  • Fast analysis and short separation times
  • High resolution
  • High capacity
  • High reproducibility
  • 1000 injection cycles under high pH conditions are possible
  • Superior peak efficiency
  • Available in microbore (2mm) and standard bore (4mm) formats
Use with PAD Systems

The Dionex CarboPac SA10-4μm anion-exchange column is used with pulsed amperometric detection (PAD) systems and permits the direct quantification of nonderivatized carbohydrates with minimal sample preparation.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity290 μeq
DescriptionCarboPac SA10-4µm Analytical
Flow Rate1.5 mL/min.
For Use With (Application)Carbohydrate Analysis
Functionality/Interaction TypeDifunctional Quaternary Ammonium Ion
Green FeaturesFSC
Max. Pressure5000 psi (345 bar)
Particle Size4 μm
Pore Size2000 Å
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
SolventsOraganic Solvent Limit: 100% Compatible
Stationary PhaseSuper Macroporous Resin
Support MaterialSubstrate: Ethylvinylbenzene Crosslinked with Divinylbenzene
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)250 mm
Unit SizeEach