Thermo Scientific™

Rocket Synergy™ 2 Evaporator

Catalog number: 088395
Thermo Scientific™

Rocket Synergy™ 2 Evaporator

Catalog number: 088395

Concentrate or dry large-volume samples rapidly and in parallel using the automated Thermo Scientific™ Rocket Synergy™ 2 Evaporator System. Up to 6 x large-volume 450 mL flasks or 18 x 60 mL Thermo Scientific™ Dionex™ ASE™ vials can be simultaneously processed without user intervention. Minimize cross-contamination and sample loss by directly concentrating your samples into an autosampler vial. This eco-friendly system ensures high solvent recoveries even with volatile organic solvents.

 
Catalog Number
088395
Unit Size
Each
Type
Rocket Synergy™ Evaporator Bundle With Inert Gas Purge (240V)
Price (USD)
Full specifications
TypeRocket Synergy™ Evaporator Bundle With Inert Gas Purge (240V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy 2 Evaporator Bundle (120V)
Price (USD)
Full specifications
TypeRocket Synergy 2 Evaporator Bundle (120V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy 2 Evaporator Bundle (240V)
Price (USD)
Full specifications
TypeRocket Synergy 2 Evaporator Bundle (240V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy 2 Evaporator Inert Gas Purge Bundle (120V)
Price (USD)
Full specifications
TypeRocket Synergy 2 Evaporator Inert Gas Purge Bundle (120V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy 2 Evaporator Inert Gas Purge Bundle (240V)
Price (USD)
Full specifications
TypeRocket Synergy 2 Evaporator Inert Gas Purge Bundle (240V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
PM Kit for Rocket Evaporator Systems
Price (USD)
Full specifications
DescriptionChemi Service Kit
TypePM Kit for Rocket Evaporator Systems
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy™ Evaporator With Inert Gas Purge (120V)
Price (USD)
Full specifications
TypeRocket Synergy™ Evaporator With Inert Gas Purge (120V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy™ Evaporator With Inert Gas Purge (240V)
Price (USD)
Full specifications
TypeRocket Synergy™ Evaporator With Inert Gas Purge (240V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy™ Evaporator Bundle With Inert Gas Purge (120V)
Price (USD)
Full specifications
TypeRocket Synergy™ Evaporator Bundle With Inert Gas Purge (120V)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Rocket Synergy™ Evaporator (120V)
Price (USD)
Full specifications
TypeRocket Synergy™ Evaporator (120V)
Unit SizeEach
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeTypePrice (USD)
088395Full specifications
EachRocket Synergy™ Evaporator Bundle With Inert Gas Purge (240V)Request A Quote
TypeRocket Synergy™ Evaporator Bundle With Inert Gas Purge (240V)
Unit SizeEach
C0960-01-00089Full specifications
EachRocket Synergy 2 Evaporator Bundle (120V)Request A Quote
TypeRocket Synergy 2 Evaporator Bundle (120V)
Unit SizeEach
C0960-01-00090Full specifications
EachRocket Synergy 2 Evaporator Bundle (240V)Request A Quote
TypeRocket Synergy 2 Evaporator Bundle (240V)
Unit SizeEach
C0960-01-00091Full specifications
EachRocket Synergy 2 Evaporator Inert Gas Purge Bundle (120V)
TypeRocket Synergy 2 Evaporator Inert Gas Purge Bundle (120V)
Unit SizeEach
C0960-01-00092Full specifications
EachRocket Synergy 2 Evaporator Inert Gas Purge Bundle (240V)
TypeRocket Synergy 2 Evaporator Inert Gas Purge Bundle (240V)
Unit SizeEach
082630Full specifications
EachPM Kit for Rocket Evaporator SystemsRequest A Quote
DescriptionChemi Service Kit
TypePM Kit for Rocket Evaporator Systems
Unit SizeEach
082585Full specifications
EachRocket Synergy™ Evaporator With Inert Gas Purge (120V)Request A Quote
TypeRocket Synergy™ Evaporator With Inert Gas Purge (120V)
Unit SizeEach
082589Full specifications
EachRocket Synergy™ Evaporator With Inert Gas Purge (240V)Request A Quote
TypeRocket Synergy™ Evaporator With Inert Gas Purge (240V)
Unit SizeEach
088394Full specifications
EachRocket Synergy™ Evaporator Bundle With Inert Gas Purge (120V)Request A Quote
TypeRocket Synergy™ Evaporator Bundle With Inert Gas Purge (120V)
Unit SizeEach
075904Full specifications
EachRocket Synergy™ Evaporator (120V)Request A Quote
TypeRocket Synergy™ Evaporator (120V)
Unit SizeEach
Showing 10 of 11Show more
Rapid and efficient solvent evaporation
  • Low temperature, low pressure steam heating technology facilitates fast evaporation and precise temperature control.
  • Five times faster than conventional sample evaporators.
  • Dri-Pure™ technology prevents solvent bumping and cross-contamination.
  • Genevac AutoStop feature allows automated end-point detection.
Easy to operate
  • Easy to use controls and software.
  • Walk-away automation.
  • Flip-flop system eliminates manual sample transfer by automating it from ASE vials.
  • SampleGenie™ enables samples to be concentrated or dried directly in storage or autosampler vials.
Enhanced laboratory productivity
  • Unattended evaporation/concentration of up to 18 x 60 mL ASE vials or 6 x large-volume 450 mL flasks.
  • Two-stage cold trap allows high solvent recovery.
  • New trolley enables evaporator portability within the lab.
Recommended use
  • Use in conjunction with the the Thermo Scientific™ Dionex™ ASE™ 350 Accelerated Solvent Extractor to optimize sample preparation workflow and to maximize laboratory productivity.
  • Analyze prepared samples with Thermo Scientific LC or GC systems for a fully integrated workflow.

Figures

Frequently asked questions (FAQs)

Citations & References