Thermo Scientific™

Dionex™ CarboPac™ SA10-Fast-4µm IC Columns

Catalog number: 088653
Thermo Scientific™

Dionex™ CarboPac™ SA10-Fast-4µm IC Columns

Catalog number: 088653
Use the shorter 150mm Thermo Scientifc™ Dionex™ CarboPac™ SA10-Fast-4µm columns for fast separation of simple sugars in biofuels and food samples with better resolution and easier peak identification and integration. The Dionex CarboPac SA10-Fast-4µm Column produces 60 to 80% higher peak efficiencies than the standard Dionex CarboPac SA10 columns, thus providing better resolution and easier peak identification and integration of these carbohydrates. The Fast-4µm column analyzes seven common sugars in food samples in less than 8 minutes, or eight common biofuel mono- and disaccharides in less than 5 minutes.
 
Catalog Number
088653
Unit Size
Each
Column Type
Analytical Column
Diameter (Metric)
2 mm
Length (Metric)
150 mm
Price (USD)
Price: 1,570.00
Your Price:
Availability
-
Full specifications
Quantity
Anion Exchange CapacityApproximately 44 µeq
Column ConstructionPEEK
Column TypeAnalytical Column
Column Capacity43.5 µeq
Flow Rate0.38 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Guard Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatMicrobore
Resin Composition4 µm Diameter Sumpermacroporous Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 55-nm MicroBead Difunctional Quaternary Ammonium Ion (4.5% Cross-Linked)
Temperature (Metric)4°C to 60°C
Length (Metric)150 mm
Diameter (Metric)2 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Analytical Column
Diameter (Metric)
4 mm
Length (Metric)
150 mm
Price (USD)
Price: 1,570.00
Your Price:
Availability
-
Full specifications
Quantity
Anion Exchange CapacityApproximately 175 µeq
Column ConstructionPEEK
Column TypeAnalytical Column
Column Capacity174 µeq
Flow Rate1.5 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Guard Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatStandard Bore
Resin Composition4 µm Diameter Sumpermacroporous Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 55-nm MicroBead Difunctional Quaternary Ammonium Ion (4.5% Cross-Linked)
Temperature (Metric)4°C to 60°C
Length (Metric)150 mm
Diameter (Metric)4 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Guard Column
Diameter (Metric)
4 mm
Length (Metric)
30 mm
Price (USD)
Price: 508.00
Your Price:
Availability
-
Full specifications
Quantity
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity34.8 µeq
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Analytical Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatStandard Bore
Temperature (Metric)4°C to 60°C
Length (Metric)30 mm
Diameter (Metric)4 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Guard Column
Diameter (Metric)
2 mm
Length (Metric)
30 mm
Price (USD)
Price: 508.00
Your Price:
Availability
-
Full specifications
Quantity
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity8.7 µeq
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Analytical Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatMicrobore
Temperature (Metric)4°C to 60°C
Length (Metric)30 mm
Diameter (Metric)2 mm
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeColumn TypeDiameter (Metric)Length (Metric)Price (USD)AvailabilityQuantity
088653Full specifications
EachAnalytical Column2 mm150 mm
Price: 1,570.00
Your Price:
-
Anion Exchange CapacityApproximately 44 µeq
Column ConstructionPEEK
Column TypeAnalytical Column
Column Capacity43.5 µeq
Flow Rate0.38 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Guard Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatMicrobore
Resin Composition4 µm Diameter Sumpermacroporous Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 55-nm MicroBead Difunctional Quaternary Ammonium Ion (4.5% Cross-Linked)
Temperature (Metric)4°C to 60°C
Length (Metric)150 mm
Diameter (Metric)2 mm
Unit SizeEach
088652Full specifications
EachAnalytical Column4 mm150 mm
Price: 1,570.00
Your Price:
-
Anion Exchange CapacityApproximately 175 µeq
Column ConstructionPEEK
Column TypeAnalytical Column
Column Capacity174 µeq
Flow Rate1.5 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Guard Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatStandard Bore
Resin Composition4 µm Diameter Sumpermacroporous Substrate (Ethylvinylbenzene 55% Crosslinked with Divinylbenzene) Agglomerated with 55-nm MicroBead Difunctional Quaternary Ammonium Ion (4.5% Cross-Linked)
Temperature (Metric)4°C to 60°C
Length (Metric)150 mm
Diameter (Metric)4 mm
Unit SizeEach
088654Full specifications
EachGuard Column4 mm30 mm
Price: 508.00
Your Price:
-
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity34.8 µeq
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Analytical Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatStandard Bore
Temperature (Metric)4°C to 60°C
Length (Metric)30 mm
Diameter (Metric)4 mm
Unit SizeEach
088655Full specifications
EachGuard Column2 mm30 mm
Price: 508.00
Your Price:
-
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity8.7 µeq
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)CarboPac SA10-Fast-4µm Analytical Column
Max. Pressure5000 psi (345 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size4 µm
Stationary PhaseSuper Macroporous Resin
FormatMicrobore
Temperature (Metric)4°C to 60°C
Length (Metric)30 mm
Diameter (Metric)2 mm
Unit SizeEach
Showing 4 of 4
Fast analysis of simple sugars in biofuel, food and beverage matrices

The Dionex CarboPac SA10-Fast-4μm column is an anion-exchange column for the fast separation and accurate quantification of mono- and disaccharides in biofuels, foods and beverages.

Shorter 150 mm column format, faster separations

The 4µm resin particles provide more efficient separations resulting in more accurate peak integration and more reliable results.

Column features
  • Fast analysis and short separation times
  • High resolution
  • High capacity
  • High reproducibility
  • 1000 injection cycles under high pH conditions are possible
  • Superior peak efficiency
  • Available in microbore (2mm) and standard bore (4mm) formats
Use with PAD systems

The Dionex CarboPac SA10-Fast-4μm anion-exchange column is used with pulsed amperometric detection (PAD) systems and permits the direct quantification of nonderivatized carbohydrates with minimal sample preparation.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text