Dionex™ IonPac™ NS2 5μm Analytical & Guard Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ NS2 5μm Analytical & Guard Columns

Green features
Order the Thermo Scientific™ Dionex™ IonPac™ NS2 silica-based, high-efficiency, reversed-phase column for separation of charged analytes using mobile phase ion chromatography (MPIC) with suppressed conductivity detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
088786250 mmAnalytical Column
088787150 mmAnalytical Column
Catalog number 088786
Price (USD)
1,382.77
Each
Length (Metric):
250 mm
Column Type:
Analytical Column
Price (USD)
1,382.77
Each
Get high-performance analysis of hydrophobic amines and acids using suppressed conductivity detection using Thermo Scientific™ Dionex™ IonPac™ NS2 silica-based, high-efficiency, reversed-phase columns. This column is designed for mobile phase ion chromatography (MPIC) applications which use eluents containing: trifluoroacetic acid (TFA), heptafluorobutyric acid (HFBA), hexanesulfonic acid (HSA), octanesulfonic acid (OSA), tetrapropylammoium (TPA) borate, tetrabutylammonium (TBA) borate, and sodium borate. The Dionex IonPac NS2 column is also appropriate for conventional reversed-phase liquid chromatography (LC) applications.
MPIC is a method in which an ion-pairing agent in the eluent enhances retention for charged analytes on a hydrophobic column, and then is removed by the suppressor to provide selective, sensitive detection of the analytes. For analysis of cations, heptafluorobutyric acid is one such agent that is amenable to suppression.

Main column features include:
  • Excellent resolution
  • Good peak shape
  • High efficiency
  • Rugged packed bed
Eluent Operational Guidelines

Anions typically use 5–10mM sodium borate, 0.5–5mM TPA, or TBA borate pH 8–9 prepared from boric acid and the corresponding hydroxide. When using gradient elution with a Thermo Scientific™ Dionex™ ASRS™ Anion Self-Regenerating Suppressor, we recommend maintaining constant sodium/TBA concentration and varying the organic solvent.

Cations typically use 0.5–10 mM TFA, HFBA, HSA or OSA. When using gradient elution with a Thermo Scientific™ Dionex™ CSRS™ Cation Self-Regenerating Suppressor, we recommend maintaining constant acid concentration and varying the organic solvent.

Solvent composition is limited based on the solvent compatibility of the suppressor. Flush all solvents out of the suppressor with DI water before shutting down the system. See suppressor manuals for detailed instructions and solvent compatibility limits.

Suppressor Operational Guidelines
  • The 4mm Thermo Scientific™ Dionex™ AERS™ Anion Electrolytically Regenerated Suppressors, Dionex ASRS suppressors, Thermo Scientific™ Dionex™ CERS™ Cation Electrolytically Regenerated Suppressors, and Dionex CSRS suppressors are compatible with ≤40% acetonitrile and require operation in the external water mode.
  • Thermo Scientific™ Dionex™ AMMS™ Anion MicroMembrane™ Suppressors are compatible with all solvent conditions with 5–50mN sulfuric acid at 2–10mL/min.
  • Thermo Scientific™ Dionex™ CMMS™ Cation MicroMembrane™ Suppressors are compatible with all solvent conditions with 20–100mM tetrabutylammonium hydroxide at 2–10mL/min.
  • See suppressor manuals for detailed instructions and solvent compatibility limits.
Specifications
Column ChemistryPolar-embedded C18
Flow Rate0.5 to 1.0 (Recommended)
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Packing MaterialSpherical, high-purity, porous
Particle Size5 μm
Pore Size120 &‌Aring;
QuantityEach
SolventsCompatible with 0 to 100% aqueous eluents. Compatible with most HPLC solvents, except THF 20% max.
Stationary PhaseIonPac NS2
Surface Area300 m²/g
Temperature (Metric)20°C to 35°C
Column TypeAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
pH2.0 to 9.5
Unit SizeEach