Dionex™ CarboPac™ PA210-Fast-4μm Columns
Actual product may vary
Thermo Scientific™

Dionex™ CarboPac™ PA210-Fast-4μm Columns

Green features

Obtain high efficiency, predictable, high-resolution separation of mono-, di-, tri-, tetra- and pentasaccharides in food samples, without derivatization.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
088954Analytical Column150 mm2 mm
088953Analytical Column150 mm4 mm
088956Guard Column30 mm2 mm
088955Guard Column30 mm4 mm
Catalog number 088954
Price (USD)
1,980.00
Each
Column Type:
Analytical Column
Length (Metric):
150 mm
Diameter (Metric):
2 mm
Price (USD)
1,980.00
Each

Obtain predictable, high-resolution, high efficiency separations of food sugars, namely mono-, di-, tri-, tetra- and pentasaccharides in various types of food samples. Thermo Scientific™ Dionex™ CarboPac™ PA210-Fast-4μm IC columns resolve and quantify glucose, galactose, fructose, sucrose, rhamnose, stachyose, raffinose, and verbascose in food and beverage samples in less than 20 minutes.

High efficiency, and predictable separation of simple sugars
  • Separation and accurate quantification of mono-, di-, tri-, tetra- and pentasaccharides
  • Food and beverage samples

Column features
  • Anion-exchange column
  • Fast analysis and short separation times
  • High efficiency
  • High resolution
  • High reproducibility

Column Formats
  • Microbore (2mm) and standard bore (4mm) formats
  • Shorter 150mm format columns provide faster separations
  • 4μm resin particles provide more efficient separations resulting in more accurate peak integration and more reliable results

Use with PAD Systems

The Dionex CarboPac PA 210-4μm anion-exchange column is used with pulsed amperometric detection (PAD) systems and permits the direct quantification of nonderivatized carbohydrates with minimal sample preparation.

Specifications
Anion Exchange Capacity17 μeq/Column
Column Capacity66 μeq
Column ConstructionPEEK
DescriptionCarboPac PA210-4µm Analytical Column
Flow Rate0.2 mL/min. (Recommended)
For Use With (Application)Carbohydrate Analysis
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Particle Size4 μm
QuantityEach
Resin Composition4 μm Diameter Ethylvinylbenzene/Divinylbenzene Substrate (55% Cross-Linking) Agglomerated with 43 nm MicroBead 6% Cross-Linked Quaternary Amine-Functionalized Latex
Solvent CompatibilitypH 0 to 14, 80% Compatible with Common HPLC Solvents
Stationary PhaseEthylvinylbenzene/Divinylbenzene Substrate
Temperature (Metric)30°C (Recommended)
Temperature (Metric) Max60°C
Column TypeAnalytical Column
Diameter (Metric)2 mm
Length (Metric)150 mm
pH1 to 14
Unit SizeEach