Fiberlite F14-6 x 250y Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Thermo Scientific™

Fiberlite F14-6 x 250y Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges

Improve ergonomics and performance with the Thermo Scientific™ Fiberlite™ F14-6 x 250y Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
096-0620756 x 250 mL
Catalog number 096-062075
Price (USD)
11,790.00
Online Exclusive
13,100.00
Save 1,310.00 (10%)
Each
Capacity:
6 x 250 mL
Price (USD)
11,790.00
Online Exclusive
13,100.00
Save 1,310.00 (10%)
Each
Improve ergonomics and performance with the Thermo Scientific™ Fiberlite™ F14-6 x 250y Fixed-Angle Rotor, ideal for tissue homogenates or smaller volume yeast or bacterial culture separations. This lightweight rotor offers six-place capacity for bottles up to 250mL.
Features
  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
  • Corrosion and fatigue-resistant construction secures the rotor's structural integrity for unequaled durability
  • Backed by a 15-year warranty
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Angle23°
DescriptionFiberlite F14-6x250y Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor1,699
Max. Tube Diameter62 mm
Max. Tube Length135 mm
Net Weight17.5 lb. (8.0 kg)
Radius (Metric)138 mm
Radius (Metric) Min.37 mm
BiocontainmentYes
Capacity6 x 250 mL
MaterialCarbon Fiber Composite
Max. RCF30,240 x g
Max. Speed14,000 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents