Fiberlite™ F21-8 x 50y Fixed-Angle Rotor
Actual product may vary
Thermo Scientific™

Fiberlite™ F21-8 x 50y Fixed-Angle Rotor

Separate samples safely at maximal g-force using the fixed angle rotor with bioseal technology.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
096-084019Beckman J2 Series Centrifuges
096-084052Thermo Scientific Jouan KR22i Centrifuges
Catalog number 096-084019
Price (KRW)
-
For Use With (Equipment):
Beckman J2 Series Centrifuges

Safely separate samples at maximal g-force using the Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor with Bioseal technology.

Fiberlite Rotors:
  • Reduce run times with higher g-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ RC-6 Plus Series, Thermo Scientific™ Jouan KR22i centrifuge, Beckman™ J2 Series, Thermo Scientific Nalgene™ bottles and tubes

Recommended for:

Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolation of mitochondria, endoplasmic reticulum and gradient separation of cells with Percoll, Ficoll, Optiprep or Nycodenz solutions.

Note:

Performance may vary by centrifuge model.

Specifications
Angle34°
DescriptionFiberlite F21-8 x 50y Fixed Angle Rotor
For Use With (Equipment)Beckman J2 Series Centrifuges
K Factor669
Max. Tube Diameter29 mm
Max. Tube Length115 mm
Min. RCF16,299 x g
Net Weight9.9 lb. (4.49 kg)
Radius (Metric)106 mm
Radius (Metric) Min.33 mm
BiocontainmentYes
Capacity8 x 50 mL
MaterialCarbon Fiber Composite
Max. RCF52,400 x g
Max. Speed21,000 rpm
TypeFixed Angle Rotor
Unit SizeEach