Fiberlite F50L-8 x 39 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Thermo Scientific™

Fiberlite F50L-8 x 39 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Operate theThermo Scientific™ Fiberlite™ F50L-8 x 39 Fixed-Angle Rotor at speeds up to 50,000RPM and a maximum force of 266,000 xg
Have Questions?
Catalog NumberCapacity
096-0870518 x 39 mL
Catalog number 096-087051
Price (BRL)
-
Capacity:
8 x 39 mL
Operate theThermo Scientific™ Fiberlite™ F50L-8 x 39 Fixed-Angle Rotor at speeds up to 50,000RPM and a maximum force of 266,000 xg; a durable, carbon-fiber design optimizes performance over the lifespan of the rotor.

Fiberlite rotors:

  • Reduce run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering information:

Tube adapters are sold separately, accommodating variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes

Recommended for:

Differential centrifugation of subcellular particles

Specifications
Angle23°
DescriptionFiberlite F50L-8 x 39 Fixed-Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor80
Max. Tube Diameter25 mm
Max. Tube Length89 mm
Min. RCF109,200 x g
Net Weight18.5 lb. (8.3 kg)
Radius (Metric)95.07 mm
Radius (Metric) Min.43 mm
Capacity8 x 39 mL
MaterialCarbon Fiber Composite
Max. RCF266,000 x g
Max. Speed50,000 rpm
TypeFixed Angle Rotor
Unit SizeEach