Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF |
---|---|---|---|---|
096-145015 | Hitachi™ Himac CR21/CR22 Series Centrifuges | 4 x 50 mL | 13,000 rpm | 29,000 x g |
096-145007 | Beckman™ J2 Series Centrifuges | 4 x 50 mL | 13,000 rpm | 29,000 x g |
096-145014 | Thermo Scientific Jouan KR22i Centrifuges | 4 x 50 mL | 13,000 rpm | 29,000 x g |
096-145008 | Beckman™ Avanti Series Centrifuges | 4 x 50 mL | 13,000 rpm | 29,000 x g |
Support a complete workflow in single conical tube with the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor, which enables time and cost efficiencies as well as waste reduction.
Compatible with:
Beckman™ J2 Series, Avanti Series (except Avanti J-HC), Thermo Scientific Sorvall™ RC 6 Plus Series, Jouan KR22i and Hitachi™ Himac™ CR21/CR22 Series centrifuges.
Recommended for:
Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolution of large sub cellular particles and gradient separation of cells.
Note:
†Performance may vary by centrifuge model.