Fiberlite F14-14 x 50cy for LYNX 4000 and 6000 Superspeed Centrifuges
Thermo Scientific™

Fiberlite F14-14 x 50cy for LYNX 4000 and 6000 Superspeed Centrifuges

Shorten set-up time and experience peace of mind that the rotor is secure with the Thermo Scientific™ Fiberlite™ F14-14 x 50cy Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
096-14507514 x 50 mL
Catalog number 096-145075
Price (USD)
11,160.00
Online Exclusive
12,400.00
Save 1,240.00 (10%)
Each
Capacity:
14 x 50 mL
Price (USD)
11,160.00
Online Exclusive
12,400.00
Save 1,240.00 (10%)
Each

Shorten set-up time and experience peace of mind that the rotor is secure with the Thermo Scientific™ Fiberlite™ F14-14 x 50cy Fixed-Angle Rotor. Ideal for pelleting cells, tissue homogenates or subcellular separations at high speeds, this carbon fiber rotor supports 50mL conical tubes, with adapters for 15mL or other tubes.

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required

Thermo Scientific™ Auto-ID Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Makes lifting and carrying of rotors easier and safer, further enhanced with the lightweight design

Improved Ergonomics and Performance:

  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal.
  • Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability.
  • Rotor is backed by a 15-year warranty.
Specifications
Angle34°
DescriptionFiberlite F14-14x50cy Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor798
Max. Tube Diameter29 mm
Max. Tube Length115 mm
Net Weight17.5 lb. (8.0 kg)
Radius (Metric)154 mm
Radius (Metric) Min.83 mm
BiocontainmentYes
Capacity14 x 50 mL
MaterialCarbon Fiber Composite
Max. RCF33,746 x g
Max. Speed14,000 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents