Fiberlite 1000 mL  Bottle Accessories
Thermo Scientific™

Fiberlite 1000 mL Bottle Accessories

Assortment of accessories for use with Thermo Scientific™ Fiberlite 1000 mL Bottles
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
097-1403Tool
001-0298O-ring
097-1409Friction Pad
Catalog number 097-1403
Price (EUR)
109,18
Each
Product Type:
Tool
Price (EUR)
109,18
Each
Assortment of accessories, replacement parts for use with Thermo Scientific™ Fiberlite 1000 mL Bottles
Specifications
Capacity (English)33.81 oz.
Certifications/ComplianceUSP Class VI Non-Cytotoxic
DescriptionTool for Thermo Scientific™ 1000 mL Fiberlite Bottle
For Use With (Equipment)Fiberlite 1000 mL Bottle
Product TypeTool
ShapeRound
Through the Closure DispensingYes
Capacity (Metric)1000 mL
ColorClear
MaterialAluminum
Unit SizeEach