Alinity m Ethanol Solution
Thermo Scientific™

Alinity m Ethanol Solution

This ethanol solution is used with the Alinity m automated molecular diagnostic system. It comes in a unique Alinity lock-and-keyRead more
Have Questions?
Catalog NumberQuantity
09N20-002975 mL
Catalog number 09N20-002
Price (USD)
304.00
Each
Quantity:
975 mL
Price (USD)
304.00
Each
This ethanol solution is used with the Alinity m automated molecular diagnostic system. It comes in a unique Alinity lock-and-key capped bottle, driving uniformity and ease of use. This error-proof design element and color coding help users avoid repeat testing and downtime.

If your country is listed below, please order by contacting the appropriate country distributor by email or phone.

Austria | email: FisherAT.Bestellungen@thermofisher.com | phone: 0800 208 840
Belgium | email: rsdsales.gcgeel@thermofisher.com | phone: +32-14575211
Canada | e-mail: Customercare@thermofisher.com | phone: 1-800-955-6288
Czech Republic | email: vokal@lach-ner.com | phone: +420 315 618 111
Denmark | email: order.nordics@thermofisher.com | phone: +45 70 27 99 20
Estonia | email: kent@lanlab.ee | phone: +37258359059
France | email: fr.orders@thermofisher.com | phone: +33 (0)3 88 67 14 14
Germany | email: FisherDE.Bestellungen@thermofisher.com | phone: +49 (0) 2304 932 890
Hungary | e-mail: reanallabor@reanallabor.hu | phone: +36 30 525-3626
Ireland | email: Fisherie.keyaccounts@thermofisher.com | phone: +353 18855854
Israel | email: h-m@holland-moran.co.il | phone: +972 73 2268 000
Italy | email: It.fisher@thermofisher.com | phone: +39 (02) 95059478
Netherlands | email: Benelux.order@thermofisher.com | phone: +31 (0)20 48 77 000
Norway | email: order.nordics@thermofisher.com | phone: +47 22 95 59 59
Poland | email: chemia@argenta.com.pl | phone: +48 61 847 46 37
Portugal | email: geral@enzymatic.pt | phone: +351 211 999 470
Spain | email: scharlab@scharlab.com | phone: +34 902 20 18 98
Sweden | email: order.nordics@thermofisher.com | phone: +46 31 352 32 00
Switzerland | email: Order.ch@thermofisher.com | phone: +41 (0) 56 618 41 11
United Kingdom | email: Fisheruk.orders@thermofisher.com | phone: +44 1509 555500
United States | e-mail: Customercare@thermofisher.com | phone: 1-800-955-6288

For technical support, please contact Abbott Molecular Dx at customerservice@abbottmolecular.com or www.molecular.abbott/us/en/contact-technical-support.
WARNING: Cancer – www.P65Warnings.ca.gov
For research use only. Not for use in diagnostic procedures.
Specifications
Physical FormLiquid
Recommended StorageContains 975 mL of 95% ethanol in a unique lock-and-key capped bottle.
Quantity975 mL
Unit SizeEach