Storage Vials
Thermo Scientific™

Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorClosure SizeQuantity
1.1-STVGNClear8 mm500/Pk.
B7815-20White20-400100 Caps
B7995-13White, Clear13-425100 Septa
B7995-15White, Clear15-425100 Septa
B7995-18White, Clear18-400100 Septa
Catalog number 1.1-STVGN
Price (MXN)
-
Color:
Clear
Closure Size:
8 mm
Quantity:
500/Pk.
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Conical Inner Base Style: Conical
Certifications/ComplianceSpecification Certified
Closure Size8 mm
Diameter (Metric) Opening5 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
No. per Pack500/Pk.
Packaging Type1 Pk. of 500
Product TypeScrew Thread
Size (Metric) Opening5 mm
Thread Style8-425
Volume (Metric) Residual<5 μL
Volume (Metric) Total1.2 mL
Volume (Metric) Usable1.1 mL
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity500/Pk.
SterilityNon-sterile
Volume (Metric)1.1 mL
Unit SizePack of 500