Product Image
Poulten Graf

FORTUNA™ Bulb Pipettes, 1 Mark, Class AS

FORTUNA™ bulb pipettes are produced to the highest quality standards. They are offered in class AS conformity approved (A stands for the highest quality specifications, S for swift delivery).
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoVolumen (métrico)Longitud (métrico)
1.230-41-0425 mL520 ± 10 mm
1-2302902
también denominado 1 2302902
3 mL
1.230-31-045 mL400 ± 10 mm
1.230-34-048 mL400 ± 10 mm
Número de catálogo 1.230-41-04
Precio (USD)
-
Volumen (métrico):
25 mL
Longitud (métrico):
520 ± 10 mm
FORTUNA™ bulb pipettes are produced to the highest quality standards EN ISO 64. They are offered in class AS conformity approved. VOLAC FORTUNA™ bulb pipettes are calibrated to deliver EX and are supplied with 1 or 2 ring marks.
  • Color-Code-System (ISO 1769)
  • Short practical delivery time, openings uniformly calibrated
  • Tips and suction tubes reinforced
  • Fire polished facettes, bevels surface tempered
  • Amber graduation acid and alkali resistant
  • Indication of production batch
  • Aoda lime glass
Especificaciones
Enchufe del aspiradorNo
CalibradoYes
CalibraciónTo Deliver
Certificaciones/conformidadEN ISO 648
ClaseAS
GraduadoYes
GraduacionesAmber
Tolerancia0.03 mL
ColorClear
DesechablesReusable
Longitud (métrico)520 ± 10 mm
MaterialSoda Lime Glass
EsterilidadNon-sterile
Volumen (métrico)25 mL
Unit SizeCase of 5