Pyrex™ Low-form Griffin Beakers
Pyrex™ Low-form Griffin Beakers
Actual product may vary

Pyrex™ Low-form Griffin Beakers

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1000-03M
also known as 1000/03M
5 mL
1000-03MPK
also known as 1000/03M
5 mL
1000-05M
also known as 1000/05M
10 mL
1000-05MPK
also known as 1000/05M
10 mL
1000-11M
also known as 1000/11M
25 mL
1000-11MPK
also known as 1000/11M
25 mL
1000-02M
also known as 1000/02M
50 mL
1000-04D
also known as 1000/04D
100 mL
1000-06D
also known as 1000/06D
150 mL
1000-06DPK
also known as 1000/06D
150 mL
1000-10D
also known as 1000/10D
250 mL
1000-10DPK
also known as 1000/10D
250 mL
1000-14D
also known as 1000/14D
400 mL
1000-14DPK
also known as 1000/14D
400 mL
1000-18D
also known as 1000/18D
600 mL
1000-18DPK
also known as 1000/18D
600 mL
1000-20D
also known as 1000/20D
800 mL
1000-22D
also known as 1000/22D
1000 mL
1000-28DPK
also known as 1000/28D
2000 mL
Catalog number 1000-03M
also known as 1000/03M
Price (USD)
-
Capacity (Metric):
5 mL

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex™ borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White graduations and marking spot
Specifications
Diameter (Metric) Outer22 mm
Height (Metric)30 mm
Quantity10/Pk.
TypeBeaker
Capacity (Metric)5 mL
Certifications/ComplianceISO 3819, DIN 12331
GraduatedYes
MaterialBorosilicate Glass
ScaleWhite Graduated Scale
Unit SizeCase of 10