Thermo Scientific™

Shandon™ 10000 Autopsy Saw

Related applications:

Anatomical Pathology

Cut safely and reduce operator fatigue with Thermo Scientific™ Shandon™ 10000 Autopsy Saw.
Back to top
Features:
  • Motor oscillates at high speed to cut bone, not tissue.
  • Saw is well-balanced and lightweight for easy handling.
  • Power switch slides to decrease the chance of accidental activation.
  • Includes fixed arbor large section blade, removable with a 0.125 in. (0.3cm) Allen wrench (1075309)

Physical Specifications:

  • Saw weight: 3.7 lb. (1.7kg)
  • Shipping weight: 4.9 lb. (2.2kg)
  • Electrical Requirements: 110-120V, 50/60Hz, 1.5 amps (10000, 1001527); 220-240V, 50/60Hz, 0.7 amps (10122)