UMISIL™ C18 Columns
El producto real puede variar
UMISIL™ C18 Columns
UMISIL™ C18 Columns
Thermo Scientific™

UMISIL™ C18 Columns

Perfom robust and reliable separations with a range of C18 columns for your analytical workflows.

Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoLongitud (métrico)Tamaño de poro
100003-254630250 mm80Å
100003-154630150 mm80Å
100003-204630200 mm80Å
100002-154630150 mm130 Å
100002-254630250 mm130 Å
100001-254630250 mm175Å
Número de catálogo 100003-254630
Precio (USD)
-
Longitud (métrico):
250 mm
Tamaño de poro:
80Å

Analyze with confidence using Thermo Scientific™ UMISIL™ HPLC columns which are built on a foundation of providing robust, reproducible and reliable HPLC separations. Available as three distinct C18 phases, they provide the analyst with a range of options when selecting columns for their analytical workflow.

UMISIL C18(1) columns are designed for general purpose use in routine environments and offer selectivity over a wide range of applications.

UMISIL C18(2) columns are applicable for use for a broad range of compounds. With reduced silanol activity which minimise the interactions of analytes with residual silanol groups, UMISIL C18(2) columns provide exceptional reliability in QC/QA labs, with minimal peak tailing, even for basic analytes.

UMISIL C18(3) columns provide excellent peak shape and resolution for your applications. UMISIL C18(3) columns are endcapped, ultrapure silica-based columns which deliver excellent resolution and sensitivity.

The UMISIL column range have been designed to deliver chromatographic separations which are:

  • Highly robust
  • Rugged
  • Reproducible

These results in high quality analytical data for a wide range of applications including: pharmaceutical QA/QC testing, environmental and food safety analysis.

Especificaciones
Formato de columnaColumna de análisis
Tipo de columnaFase reversa
Con desactivación terminalNo
Presión máxima5800 psi (400 bar)
Material de embalajeSpherical, Fully Porous, Type A Silica
Fase estacionariaC18
Área de la superficie220 m²/g
Temperatura60 °C
Tipo USPL1
Carga de carbono11%
Diámetro (métrico)4.6 mm
Longitud (métrico)250 mm
Tamaño de partículas5 μm
FaseFase reversa
Tamaño de poro80Å
pH2 to 8
Unit SizeEach