Attune™ NxT Filters
Invitrogen™

Attune™ NxT Filters

The Attune NxT Acoustic Focusing Cytometer was designed to allow users to easily customize the instrument's optical layout to meet experiment needs or panel requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFlow Cytometer Laser LinesWavelength
100022766SEmission Filter488 nm, 561 nm750 to 810 nm
100022768SNeutral Density Filter488 nm483 to 493 nm
100022769SDichroic Filter405 nm495 nm (Cut-off)
100022770SDichroic Filter488 nm555 nm (Cut-off)
100022771SDichroic Filter561 nm600 nm (Cut-off)
100022772SDichroic Filter561 nm650 nm (Cut-off)
100022773SDichroic Filter637 nm690 nm (Cut-off)
100022774SDichroic Filter561 nm740 nm (Cut-off)
100022758SEmission Filter488 nm515 to 545 nm
100022759SEmission Filter561 nm577 to 593 nm
100022763SEmission Filter637 nm663 to 677 nm
100022752SDichroic Longpass Filter405 nm413 nm (Cut-off)
100022753SDichroic Longpass Filter405 nm496 nm (Cut-off)
100022754SDichroic Longpass Filter561 nm569 nm (Cut-off)
100022755SDichroic Longpass Filter637 nm646 nm (Cut-off)
100022756SEmission Filter405 nm415 to 465 nm
100022757SEmission Filter405 nm500 to 525 nm
100022760SEmission Filter488 nm570 to 610 nm
100022761SEmission Filter405 nm579 to 627 nm
100022762SEmission Filter561 nm613 to 628 nm
100022764SEmission Filter488 nm675 to 715 nm
100022765SEmission Filter405 nm685 to 735 nm
100022767SEmission Filter637 nm705 to 735 nm
A28874Filter Kit405 nm, 488 nm, 561 nm, 637 nmNot Available
Catalog number 100022766S
Price (EUR)
311,00
Each
Product Type:
Emission Filter
Flow Cytometer Laser Lines:
488 nm, 561 nm
Wavelength:
750 to 810 nm
Price (EUR)
311,00
Each

The Attune NxT Acoustic Focusing Cytometer was designed to allow users to easily customize the instrument's optical layout to meet experiment needs or panel requirements.

Features and benefits

  • Installation simplicity with direct access dichroic mirrors and emission filters at top of instrument
  • Correct orientation facilitated through unique keyed design so they cannot be installed in the wrong direction
  • Visualization of filter location with color coding for laser excitation and numbers for appropriate location

Dichroic mirrors are specialized optical components that are used to reflect and direct light to ensure that emitted light from a sample is detected by the detectors. These mirrors come in in two main types: long pass and short pass.

Emission filters are designed to selectively permit the passage of specific wavelengths of light emitted by a fluorescent sample, while blocking other wavelengths, especially the excitation light.

Unable to find the optical filter that you need? The Attune NxT Custom Filter Holder Kit allows you to make custom emission or dichroic filters in order to customize the optical configuration of the instrument. Each kit contains sufficient parts to make two emission filters and two dichroic filters. The kit includes instructions for attaching the filter to the filter blade but does not include the glass filter.

For Research Use Only.
Specifications
Flow Cytometer Laser Lines488 nm, 561 nm
Product LineAttune Accessories
Quantity1 Ea.
Shipping ConditionRoom Temperature
Wavelength750 to 810 nm
For Use With (Equipment)Attune NxT Acoustic Focusing Cytometer
Product TypeEmission Filter
Unit SizeEach
Contents & Storage
•1 Filter
•Room temperature