TOC Certified Clear Boston Round Bottle with Closure, 1000 mL
EP Scientific Products LLC

TOC Certified Clear Boston Round Bottle with Closure, 1000 mL

Low-level certified bottles for Total Organic Carbon testing and sampling. Bottles are manufactured, tested, and packaged by exacting standards to contribute < 10 ppb or < 20 ppb TOC as background.
Have Questions?
Catalog NumberCapacity (Metric)
1000CTOC1000 mL
Catalog number 1000CTOC
Price (USD)
225.00
Each
Capacity (Metric):
1000 mL
Price (USD)
225.00
Each
Low-level certified vials for Total Organic Carbon testing and sampling. Vials are manufactured, tested, and packaged by exacting standards to contribute < 10 ppb or < 20 ppb TOC as background.
  • Bottles include a PTFE-lined cap
  • Low-level certified vials for Total Organic Carbon testing and sampling
  • Manufactured, tested and packaged by exacting standards
  • Certified to contribute <10 ppb or < 20 ppb TOC as background
  • All containers include a Certificate of Analysis
  • Recommended for USP Method 643 Testing, and Validation Standard Storage
Specifications
AutoclavableNot Autoclavable
Capacity (English)32 oz.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Closure LinerPTFE
Closure Size33-400
Closure TypeCap
Diameter (Metric)95.25 mm
DisposableReusable
Height (English)8.5 in.
Height (Metric)215.9 mm
No. per Case12
ShapeRound
Width (English)3.75 in.
Capacity (Metric)1000 mL
Closure IncludedYes
ColorClear
GraduatedNo
MaterialGlass
SterilityNon-sterile
Unit SizeEach