Thermo Scientific™

Nalgene™ Acrylic Imhoff Cone Rack

Catalog number: 1001-0010PK
Thermo Scientific™

Nalgene™ Acrylic Imhoff Cone Rack

Catalog number: 1001-0010PK

Securely hold three Imhoff cones with the durable and transparent Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack, featuring a wide base for stability on the lab bench.

 
Catalog Number
1001-0010PK
also known as 1001-0010
Unit Size
Each
Description
Imhoff Cone Rack
Price (USD)
Price: 300.20
Your Price:
Availability
-
Full specifications
Quantity
DescriptionImhoff Cone Rack
MaterialAcrylic
No. per Case4
No. per Pack1
TypeImhoff Settling Cone
Dimensions (L x W x H)7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm)
Length (English)7.7 in.
Length (Metric)19.6 cm
Width (English)16.1 in.
Width (Metric)41 cm
Height (English)14.5 in.
Height (Metric)37 cm
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)AvailabilityQuantity
1001-0010PK
also known as 1001-0010
Full specifications
EachImhoff Cone Rack
Price: 300.20
Your Price:
-
DescriptionImhoff Cone Rack
MaterialAcrylic
No. per Case4
No. per Pack1
TypeImhoff Settling Cone
Dimensions (L x W x H)7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm)
Length (English)7.7 in.
Length (Metric)19.6 cm
Width (English)16.1 in.
Width (Metric)41 cm
Height (English)14.5 in.
Height (Metric)37 cm
Unit SizeEach
Showing 1 of 1
Features:
  • Transparent; easily see level of contents
  • Can also be used to hold 500 and 1000mL Nalgene separatory funnels (Cat. Nos. 4300 and 4301) for glass separatory funnels

Settling Cone Graduation Intervals

  • 0-1mL: 0.1mL
  • 1-10mL: 0.5mL
  • 10-20mL: 1mL
  • 20-40mL: 2mL
  • 40-100mL: 10mL
  • 100-500mL: 50mL
  • 500-1000mL: 100mL

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text